仕様●フォームファクター:4U ラックマウント●対応最大HDD/SSD数:24●管理:Managed via QNAP QTS / QuTS hero OS、1. Supports disk S.M.A.R.T. information、2. RAID expansion enclosure identifier、3. Locate RAID expansion enclosures、4. Locate hard disks on RAID expansion enclosure、5. Smart fan control by detecting system and hard drive temperature、6. Support Host-Based Power Managementセット内容TL-R2400PES-RP, Power Cord x 2, Hard disk tray key x 2, Flat head screw x 96 (for 2.5 HDD), Flat head screw x 96 (for 3.5 HDD), CAB-PCIE10M-8644-8X, Quick Installation Guide (QIG)質量(kg)(総):26.29(正味):18.67種類ハードドライブ:3.5インチ または 2.5インチ 6Gb/s および3Gb/s ドライブ電源装置:550W (x2)、100-240V寸法(高さH×幅W×奥行D)(mm)176.15×442.4×630.2対応ホットスワップ相対湿度5 ~ 95% RH非結露、湿球:27℃(80.6°F)警告システム:ブザーLEDインジケーター:フロントパネル:HDD 1-24、電源、ステータス、リンク、ファンエラー、リアパネル:SASコネクタ、エンクロージャID互換性ドライブ:3.5-inch bays:、3.5-inch SATA hard disk drives、2.5-inch SATA solid state drives保管温度(℃)-20-70(-4°F-158°F)ファン3 x 80mm、12VDCインターフェイスホスト:2 x SFF-8644 1x2 (in, out)RoHS指令(10物質対応)対応動作温度範囲(℃)0~40(32°F~104°F)ドライブベイ24 x 3.5インチ SATA 6Gb/s本体にはHDDは付属していません。ボタン仕様電源
仕様●GPU パススルー:Yes●LCDディスプレイ/ボタン:Yes●SSDキャッシュアクセラレーションサポート:Yes●Thunderboltポート:2(Thunderbolt 4)●Wake on LAN(WOL):Yes●ドライブベイ:6 x 3.5インチ SATA 6Gb/s、3Gb/s●ハードウェア支援トランスコーディング:Yes●フォームファクター:タワー●暗号化エンジン:Yes (AES-NI)●浮動小数点演算ユニット:Yesセット内容TVS-h674T, Ethernet Cable x 1, Power Cord x 1, Flat head screw x 32 (for 3.5 HDD), Flat head screw x 24 (for 2.5 HDD), M.2 SSD Heatsink x 2, Quick Installation Guide (QIG)寸法(mm)システムファン:2×92、12VDC、CPUファン:1× 60、12VDC質量(kg)(総):7.93(正味):6.36消費電力(W)HDDスリープモード:39.911 、動作モード、通常時:79.363 、D10EFRXハードドライブを全部取り付けた状態でテスト電源装置:350W、100-240V寸法(高さH×幅W×奥行D)(mm)180.2×264.3×279.6接続最大同時接続数(CIFS):2500対応ホットスワップメモリーシステム:32 GB SODIMM DDR4(2 x 16 GB)、フラッシュメモリー:5GB(デュアルブートOS保護)、最大:64 GB (2 x 32 GB)相対湿度5~95%RH非結露、湿球:27℃(80.6°F)動作温度0~40(32°F~104°F)使用CPUIntel Core i5-12400 6コア/12スレッド プロセッサ、最大バースト4.4 GHz、アーキテクチャー:64ビットx86警告システム:ブザーLEDインジケーター:HDD 1-6、ステータス、LAN、USBポート、M.2ポート互換性ドライブ:3.5 インチベイ:、3.5 インチ SATA ハードディスクドライブ、2.5 インチ SATA ハードディスクドライブ、2.5 インチ SATA ソリッドステートドライブスロットKensingtonセキュリティ:Yes、M.2 SSD:2 x M.2 2280 PCIe Gen 4 x4 slots、PCIe:12、スロット 1:PCIe Gen 4 x16、スロット 2:PCIe Gen 4 x4、スロット2には、Thunderbolt 4 AICが標準装備されています、PCIe スロット 1~スロット2対象のカード寸法:185 x 111.15 x 18.76 mm /7.28 x 4.38 x 0.74インチ、近接のPCIeスロット未使用の場合は、より幅広のカードもインストール可能です、メモリー:2 x SODIMM DDR4プロセッサーグラフィック:Intel UHD Graphics 730保管温度(℃)-20-70(-4°F-158°F)ジャンボフレームYesRoHS指令(10物質対応)対応ポート2.5 ギガビットイーサネット (2.5G/1G/100M):2 (2.5G/1G/100M/10M)、USB 3.2 Gen 1:1 x Type-C USB 3.2 Gen 2 10Gbps、2 x Type-A USB 3.2 Gen 2 10GbpsHDMI規格出力:1、HDMI 1.4b(最大4096 x 2160 @ 30Hz)ボタン仕様電源、リセット、USBコピー
質量(kg)正味:13、(総)19内容パッケージ:TS-h1277AXU-RP10Gbase-T Ethernet cable x 1Flat head screw x 48 (for 2.5 HDD )Flat head screw x 36 (for 3.5 HDD)Power cord x 2Quick Installation Guide (QIG)方式GPU パススルー:搭載対応ホットスワップ:対応機能●SSDキャッシュアクセラレーションサポート:搭載●Wake on LAN(WOL):搭載●ハードウェア支援トランスコーディング:搭載●暗号化エンジン:搭載(AES-NI)●浮動小数点演算ユニット:搭載メモリーシステム:32 GB UDIMM DDR5 (1x 32 GB)、スロット:4 x UDIMM DDR5Support optional ECC memory相対湿度5 ~ 95% RH非結露、湿球:27℃(80.6°F)動作温度0 ~ 40 ℃ (32 ~ 104°F)警告システム:ブザーLEDインジケーター:Power Status, HDD 1-12, M.2 SSD 1-2, Status, LAN, storage expansion port status互換性ドライブ:3.5-inch SATA hard disk drives2.5-inch SATA solid state drivesスロットPCIe:3Slot 1: Gen 4 x 4Slot 2: Gen 4 x 8 or Gen 4 x 4Slot 3: Gen 4 x 4保管温度(℃)-20 - 70°(-4°F - 158°F)ファンシステムファン:3 x 60mm、12VDCジャンボフレーム搭載寸法(高さ×幅×奥行)(mm)88.6×432×511.2RoHS指令(10物質対応)対応最大接続台数同時 (CIFS):5000ポート●10ギガビットイーサネット:2 x 10GBASE-T (10G/5G/2.5G/1G/100M)●2.5 ギガビットイーサネット (2.5G/1G/100M):2 (2.5G/1G/100M/10M)●USB 3.2 Gen 2(10Gbps):2 x Type-A USB 3.2 Gen 2 10Gbps適合電源装置550W(x2), 100-240V容量(GB)フラッシュメモリー:5(デュアルブートOS保護)、最大メモリー:128 (4×32 )SSDM.2 SSDスロット:2 x M.2 2280 PCIe Gen 5 x2 slotsドライブベイ12 x 3.5インチ SATA 6Gb/s、3Gb/sフォームファクタ2U ラックマウントボタン仕様電源、リセット対象CPU形式●AMD Ryzen 7 7000 series 8-core/16-thread processor, burst up to 5.3 GHz●CPUアーキテクチャー:64ビットx86
仕様●フォームファクター:3U Short Depth Rackmount●対応最大HDD/SSD数:16●管理:Managed via QNAP QTS / QuTS hero OS、1. Supports disk S.M.A.R.T. information、2. RAID expansion enclosure identifier、3. Locate RAID expansion enclosures、4. Locate hard disks on RAID expansion enclosure、5. Smart fan control by detecting system and hard drive temperature、6. Support Host-Based Power Managementセット内容TL-R1600PES-RP, Power Cord x 2, Hard disk tray key x 2, Flat head screw x 48 (for 2.5 HDD), Flat head screw x 64 (for 3.5 HDD), CAB-PCIE10M-8644-8X, Quick Installation Guide (QIG)質量(kg)(総):16.67(正味):11.56種類ハードドライブ:3.5インチ または 2.5インチ 6Gb/s および3Gb/s ドライブ電源装置:550W (x2)、100-240V寸法(高さH×幅W×奥行D)(mm)131.3×432.4×370.85対応ホットスワップ相対湿度5 ~ 95% RH非結露、湿球:27℃(80.6°F)警告システム:ブザーLEDインジケーター:フロントパネル:HDD 1-16、電源、ステータス、リンク、ファンエラー、リアパネル:SASコネクタ、エンクロージャID互換性ドライブ:3.5-inch bays:、3.5-inch SATA hard disk drives、2.5-inch SATA solid state drives保管温度(℃)-20-70(-4°F-158°F)ファン3 x 80mm、12VDCインターフェイスホスト:2 x SFF-8644 1x2 (in, out)RoHS指令(10物質対応)対応動作温度範囲(℃)0~40(32°F~104°F)ドライブベイ16 x 3.5インチ SATA 6Gb/s本体にはHDDは付属していません。ボタン仕様電源
仕様●フォームファクター:2U Short Depth Rackmount●対応最大HDD/SSD数:12●管理:Managed via QNAP QTS / QuTS hero OS、1. Supports disk S.M.A.R.T. information、2. RAID expansion enclosure identifier、3. Locate RAID expansion enclosures、4. Locate hard disks on RAID expansion enclosure、5. Smart fan control by detecting system and hard drive temperature、6. Support Host-Based Power Managementセット内容TL-R1200PES-RP, Power Cord x 2, Hard disk tray key x 2, Flat head screw x 36 (for 2.5 HDD), Flat head screw x 48 (for 3.5 HDD), CAB-PCIE10M-8644-8X, Quick Installation Guide (QIG)質量(kg)(総):14.02(正味):9.22種類ハードドライブ:3.5インチ または 2.5インチ 6Gb/s および3Gb/s ドライブ電源装置:300W (x2)、100 - 240V寸法(高さH×幅W×奥行D)(mm)88.65×432×370.65対応ホットスワップ相対湿度5 ~ 95% RH非結露、湿球:27℃(80.6°F)警告システム:ブザーLEDインジケーター:フロントパネル:HDD 1-12、電源、ステータス、リンク、ファンエラー、リアパネル:SASコネクタ、エンクロージャID互換性ドライブ:3.5-inch bays:、3.5-inch SATA hard disk drives、2.5-inch SATA solid state drives保管温度(℃)-20-70(-4°F-158°F)ファン2 x 80mm、12VDCインターフェイスホスト:2 x SFF-8644 1x2 (in, out)RoHS指令(10物質対応)対応動作温度範囲(℃)0~40(32°F~104°F)ドライブベイ12 x 3.5インチ SATA 6Gb/s本体にはHDDは付属していません。ボタン仕様電源