安藤計器製工所22日以内出荷
黒球専用高精度デジタル温度計。出荷前検査合格証付。高精度。防水機能(IP65)。最高最低温度表示機能。アラーム機能付き。(Hi-Low)。大きく見やすい表示。ケーブル:約1.5m。マグネット・スタンド・掛穴付き。JCSS校正証明書:JCSSロゴマーク入り校正証明書(校正結果を含む)が付いています。JCSS用トレーサビリティ体系図や上位の標準器校正証明書のコピーは提供可能です。(有償)
仕様温度範囲:-40~+200℃●分解能:0.1℃●精度:±0.5℃(-20~+40℃ それ以外は±1℃) ±1℃(-20~0℃、+41~+70℃) ±2℃(-40~-21℃、+71~+200℃)●サンプリング:15秒●防水機能:保護クラス IP65●サイズ:W87×H52(57)×D17(29)mm●センサ:先トガリ105mm●ケーブル:約1.5m●重量:89g(製品のみ)●使用環境:0~43℃、80%rh以下●電源:リチウム電池 CR2032×1●JCSS校正ポイント:アズワン品番64-5230-03校正証明書JCSS校正