NSK(日本精工)101日以内出荷
・優れた耐久性従来比2倍の超長寿命従来品LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。機械の長寿命や、サイズダウンによる小型化など、設計の可能性を広げます。・長期メンテナンスフリー化多方面のフィールドで数多くの実績を積んでいる潤滑ユニット「NSK K1TM」(オプション)の装着により、長期メンテナンスフリー化を実現します。メンテナンスに伴うコストを削減するとともに、地球環境への配慮が可能です。・ランダムマッチング品(互換製品)を用意レールとベアリングを自由に組み合わせられる、ランダムマッチングを、全ての型式で用意しています。ベアリング型式、精度、予圧の組合せが自在で、短納期の要求にも応えます。・LSシリーズと取付寸法が同じリニアガイドの組立高さ、組立幅寸法、取付穴ねじ径・ピッチなど、取付まわりの寸法(組立品寸法)は、NSシリーズは従来のLSシリーズと同じ寸法です。機械の設計変更が不要で、NSシリーズをご使用になれます。
サイズ15精度並級質量(kg/m)【レール】4.58取付ボルト【レール(穴d×D×h)】4.5×7.5×5.3寸法G30レール長さLO(mm)2860予圧微予圧レール幅W1(mm)15レール高さH1(mm)15レールピッチ(mm)【F】60