絞り込み
ブランド
- HP(日本ヒューレット・パッカード)
- TP-LINK(103)
- ARUBA(アルバ)(69)
- BUFFALO(バッファロー)(58)
- WatchGuard(49)
- テルトニカ・ネットワークス(31)
- サン電子(PC)(25)
- NEC(23)
- エレコム(21)
- NETGEAR(20)
- アライドテレシス(18)
- amnimo(アムニモ)(13)
- ハイテクインター(12)
- YAMAHA(ヤマハ)(11)
- ソニックウォール(11)
- 京セラ(7)
- j5 create(6)
- ecoco(6)
- ダイヤトレンド(5)
- ブランドをもっと見る
伝送方法
- IEEE802.11ax(3)
エコロジープロダクト
RoHS10物質対応(4)

Aruba AP-635(JP)Tri-radio 2x2:2 802.11ax Wi-Fi 6E Internal Antennas Campus AP
HP(日本ヒューレット・パッカード)¥139,800税込¥153,7801個5日以内出荷アクセスポイント。Aruba AP-635(JP)Tri-radio 2x2:2 802.11ax Wi-Fi 6E Internal Antennas Campus AP。
HPE Aruba Networking AP-MNT-U Campus AP Mount Bracket Kit Universal
HP(日本ヒューレット・パッカード)¥17,980税込¥19,7781台翌日出荷
Aruba Instant On 12V Compact Power adapter RW
HP(日本ヒューレット・パッカード)¥2,998税込¥3,2981台8日以内出荷Aruba Instant Onアクセスポイント給電用アダプター 。電源ケーブル(JW122A)の購入は不要です 。対応製品:AP11(R2W99A)、AP12(R2X04A)、AP15(R2X09A)、AP22(R6R77A)、AP25(R9B35A) 。AP22(R6R77A)、AP25(R9B35A)には同等製品が標準で同梱されています質量(g)172.4(0.4 lb)外形寸法(cm)6.1×8.9×5.1(2.4×3.5×2 in)
HPE Networking Instant On Access Point Bundle with PSU(JP)AP27
HP(日本ヒューレット・パッカード)¥57,980税込¥63,7781個欠品中アクセスポイント。HPE Networking Instant On Access Point Bundle with PSU(JP)AP27。
HPE Aruba AP-500H-MNTD2 Desk Mount
HP(日本ヒューレット・パッカード)¥4,798税込¥5,2781台翌日出荷質量(g)49.9(0.1 lb)外形寸法(cm)7.6×19.1×10.2(3×7.5×4 in)
Aruba 9004 (JP) LTE Branch Gateway
HP(日本ヒューレット・パッカード)¥199,800税込¥219,7801台翌日出荷仕様HPE Aruba Networking 9004(JP)LTE Gateway
Aruba Instant On AP25 Flush Mount Sleeve
HP(日本ヒューレット・パッカード)¥2,498税込¥2,7481台翌々日出荷Aruba Instant On AP25(R9B35A)専用フラッシュマウントスリーブ 。Aruba Instant On AP25を見た目にすっきりと設置するためのオプション品です(マウントキットは本体標準同梱)質量(g)45.4(0.1 lb)外形寸法(cm)7.6×10.2×0.8(3×4×0.3 in)
Aruba AP-655 (JP) Tri-radio 4x4:4 802.11ax Wi-Fi 6E Internal Antennas Campus AP
HP(日本ヒューレット・パッカード)¥199,800税込¥219,7801台翌日出荷仕様1ラジオあたり最大BSSID数:16(6GHzは現状4、将来拡張予定)、1ラジオあたり最大同時接続数/推奨接続数:512/150、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:18/18/18dBm、802.3af PoE使用時の制約(IPM Disable時):動作不可、802.3at PoE使用時の制約(IPM Disable時):USB、eth1 使用不可、全ラジオ2×2質量(g)1800タイプMIMO:4×4:4電源(V)DC12規格11ax接続同時接続サポート:Tri Band外形寸法(幅W×高さH×奥行D)(mm)260×260×60機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(9000)、BLEラジオ:◯、Zigbee:◯、Intelligent Power Monitoring(IPM):◯、USBホストインターフェイスと最大出力:◯、5W最大消費電力(W)36(DC)、40.3(POE)※USBとPoE PSE含まず、USB使用時は×1.2増加14.3(DC)、16.9(POE)※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)0~50インターフェイス2×5GE位置屋内アンテナ方式全方向性内蔵ダウンチルト給電方式PoEまたはAC電源アダプターによる供給周波数帯域(GHz)2.4/5/6コンソールuUSB(コンソールケーブル別売)ソフトウェアバージョンArubaOS:8.9.0.0/10.4.0.0、Instant OS:8.10.0.0PoE対応PoE PD(PoE In):802.3at/bt
Aruba DIN Rail 3RU 19inch Rack Mount Kit
HP(日本ヒューレット・パッカード)¥68,980税込¥75,8781個5日以内出荷ラックマウントキット。Aruba DIN Rail 3RU 19inch Rack Mount Kit。
HPE ANW AP-ANT-340 Antenna
HP(日本ヒューレット・パッカード)¥49,980税込¥54,9781台翌々日出荷仕様●電気用品安全法(備考):規制の対象機器でない●電気通信事業法備考:規制の対象機器でない●電波法備考:規制の対象機器でないRoHS指令(10物質対応)対応
HPE NW CW MSR3026 Router
HP(日本ヒューレット・パッカード)¥839,800税込¥923,7801台翌々日出荷仕様●LANインターフェース:10/100/1000M BASE-T x8、 SFP+固定10GEポート x6●WANインターフェース:10/100/1000M BASE-T x8、 SFP+固定10GEポート x6●適用回線:E1/T1/G.SHDSL/ISDN/3G/4GLTE/T3/OC3●電気用品安全法(備考):規制の対象機器でない●電気通信事業法備考:公衆回線に接続しない為●電波法備考:規制の対象機器でない最大消費電力(W)100RoHS指令(10物質対応)対応
HPE ANW 2930F 48GPoE+4SFP+740W Swch
HP(日本ヒューレット・パッカード)¥1,298,000税込¥1,427,8001台翌々日出荷仕様●AUTO-MDIX機能:あり●SNMP機能:あり SNMPマネージャー●VLAN機能:あり●本体サイズ(D):324mm●本体サイズ(H):44mm●本体サイズ(W):443mm●標準ポート数:48●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):本体非対象、電源コードセット適合●電気通信事業法備考:規制の対象機器でない●電波法備考:規制の対象機器でない備考48個のRJ-45オートセンシング10/100/1000 PoE+ポート、4個のSFP/SFP+ポート電源100~127/200~240VAC、定格本体質量(g)4790最大消費電力(W)980,980(最大)通信速度10M/100M/1000MRoHS指令(10物質対応)対応
B-series 16Gb SFP+ SW 8pk Secure XCVR
HP(日本ヒューレット・パッカード)¥1,298,000税込¥1,427,8001台翌々日出荷仕様●電気用品安全法(備考):規制の対象機器でない●電気通信事業法備考:規制の対象機器でない●電波法備考:規制の対象機器でないRoHS指令(10物質対応)対応
AP-270-MNT-H3 AP-270 Series Outdoor AP Hanging or Dual-Tilt Install Mount Kit
HP(日本ヒューレット・パッカード)¥14,980税込¥16,4781台翌日出荷仕様壁/ハンギング型、調整可能タイプ
AP-POE-AFGE 1P GE 802.3af 15.4W Midspan Injector
HP(日本ヒューレット・パッカード)¥9,998税込¥10,9981台翌日出荷仕様HPE Aruba Networking AP-POE-AFGE 1-Port GbE 802.3af 15.4W Midspan Injector給電方式15.4W給電 ※別途、電源コードをご準備いただく必要がございます。
Aruba AP-585 (JP) Unified AP
HP(日本ヒューレット・パッカード)¥339,800税込¥373,7801台翌日出荷仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:1024/100、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:23/23dBm、802.3at PoE使用時の制約(IPM Disable時):2.4GHz 1×1、5GHz 3×3 に制限PSE給電不可質量(g)5240タイプMIMO:4×4:4(2.4Ghz)、4×4:4(5Ghz)規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)324×313×320機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(9000)、BLEラジオ:◯(5.0)、Zigbee:◯、Intelligent Power Monitoring(IPM):◯最大消費電力(W)71(AC給電時)、49.5(802.3bt 給電 + 802.3af PSE供給時)、25.5(802.3at 給電/制約適用時)※USBとPoE PSE含まず、USB使用時は×1.2増加10.8(AC)、9.2(POE)※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)-40~65インターフェイス1×5GE、1×SFP+、1×1G PSE位置屋外(IP66/67)給電方式PoEまたはAC電源コードによる供給(110V-240V)周波数帯域(GHz)2.4/5コンソールUSB-CソフトウェアバージョンArubaOS:8.10.0.0、Instant OS:8.10.0.0PoE対応PoE PD(PoE In):802.3bt/at、PoE PSE(PoE Out):Yes
HPE Aruba Networking AP-605H(JP)AP
HP(日本ヒューレット・パッカード)¥209,800税込¥230,7801個5日以内出荷卓上型アクセスポイント。HPE Aruba Networking AP-605H(JP)AP。
AP-MNT-A Campus AP mount bracket (Qty 1) type A: suspended ceiling rail、flat 9/16
HP(日本ヒューレット・パッカード)¥2,998税込¥3,2981台翌日出荷
AP-270-MNT-V2 AP-270 Series Outdoor Pole/Wall Short Mount Kit
HP(日本ヒューレット・パッカード)¥11,980税込¥13,1781台翌日出荷
AP-270-MNT-H2 AP-270 Series Access Flush Wall or Ceiling Mount
HP(日本ヒューレット・パッカード)¥6,498税込¥7,1481台翌日出荷
AP-270-MNT-H1 AP-270 Series Outdoor AP Hanging or Tilt Install Mount Kit
HP(日本ヒューレット・パッカード)¥11,980税込¥13,1781台翌日出荷
HPE Networking Instant On Access Point Bundle with PSU(JP)
HP(日本ヒューレット・パッカード)¥21,980税込¥24,1781個欠品中アクセスポイント。HPE Networking Instant On Access Point Bundle with PSU(JP)。
Aruba ANT-4x4-D707 Dual-Band 7dBi Panel V/H/+/-45 4 Element MIMO Outdoor Antenna
HP(日本ヒューレット・パッカード)¥72,980税込¥80,2781個5日以内出荷アンテナ。Aruba ANT-4x4-D707 Dual-Band 7dBi Panel V/H/+/-45 4 Element MIMO Outdoor Antenna。
HPE FlexNetwork MSR958X 10GbE and Combo Router
HP(日本ヒューレット・パッカード)¥299,800税込¥329,7801個5日以内出荷固定ポートEthernetルーター。HPE FlexNetwork MSR958X 10GbE and Combo Router。
HPE FlexNetwork MSR2003X AC Router
HP(日本ヒューレット・パッカード)¥409,800税込¥450,7801個5日以内出荷モジュール式Ethernetルーター。HPE FlexNetwork MSR2003X AC Router。
HPE FlexNetwork MSR 4-port GbE Combo SIC Module
HP(日本ヒューレット・パッカード)¥109,800税込¥120,7801個5日以内出荷HPE FlexNetwork MSR Routerシリーズ用モジュール。
HPE FlexNetwork MSR3016 AC Router
HP(日本ヒューレット・パッカード)¥559,800税込¥615,7801個5日以内出荷中規模から大規模のブランチオフィスに最適なルーターです。
HPE FlexNetwork MSR4000 SPU-100-X1 Service Processing Unit
HP(日本ヒューレット・パッカード)¥909,800税込¥1,000,7801個5日以内出荷HPE FlexNetwork MSR Routerシリーズ用モジュール。
HPE FlexNetwork MSR3026 Router
HP(日本ヒューレット・パッカード)¥909,800税込¥1,000,7801個5日以内出荷中規模から大規模のブランチオフィスに最適なルーターです。
Aruba AP-635-CVR-20 20-pack for AP-635 white non-glossy snap-on covers
HP(日本ヒューレット・パッカード)¥18,980税込¥20,8781個5日以内出荷Aruba AP-635-CVR-20 20-pack for AP-635 white non-glossy snap-on covers。
HPE FlexNetwork MSR3620-DP Router
HP(日本ヒューレット・パッカード)¥779,800税込¥857,7801個5日以内出荷ルーター処理モジュール。HPE FlexNetwork MSR3620-DP Router。仕様ルーター処理モジュール。HPE FlexNetwork MSR3620-DP Router。
Aruba AP-518(JP)Indoor Hardened 11ax AP
HP(日本ヒューレット・パッカード)¥179,800税込¥197,7801個5日以内出荷悪天候の環境や極度の温度環境に対応する高パフォーマンス Wi-Fi 6