サン電子(PC)(4件のレビュー)当日出荷
NTTドコモ、ソフトバンク、KDDI(いずれもMVNO含む)のLTE網に対応しAMTelecom社のLTEモジュール「AMP570」を搭載した、高性能モバイルVPNルータ。
伝送速度(Mbps)上り:最大50/下り:最大150伝送方法LTE周波数B1(1920~1980MHz(UL)、2110~2170MHz(DL))、B8(880~915MHz(UL)、925~960MHz(DL))、B18(815~830MHz(UL)、860~875MHz(DL))、B19(830~845MHz(UL)、875~890MHz(DL))キャリア適後通信:NTTドコモ、KDDI、ソフトバンクモジュールAM Telecom「AMM570」アクセス方式LTE通信速度データ:上り最大50Mbps下り最大150Mbpsベストエフォート周波数(MHz)無線:B1(1920~1980(UL)、2110~2170(DL))B8(880~915(UL)、925~960(DL))B18(815~830(UL)、860~875(DL))B19(830~845(UL)、875~890(DL))インターフェース100BASE-TX/10BASE-T×2・SMA×2・ACジャック×1・SIMカースロット×1電源(V)DC:5V~27.4V(±5%)動作温度範囲(℃)-20~60LED8個プロトコルサポート:Ethernet/ルーティング:IP/認証:PAP、CHAP、MS-CHAP、MS-CHAPv2/WANプロトコル:PPP/管理プロトコル:SNMPv1機能DHCP:サーバ/クライアント、アドレス変換:NAT/IPマスカレード、サーバ公開:仮想サーバ(最大32)/DMZホスト、スタティックルーティング:最大128件、アップデート:wwwブラウザ/telnet、アドレス解決:ダイナミックDNSサービス/メール通知、WANハートビート:分単位で設定/任意のアドレス設定、ダイヤルアップ接続:自動発信/手動発信、ダイヤルアップセッションキープ:可能、WakeOn:SMS受信、VPN(IPsec)機能:暗号化:AES256bit、3DES、アルゴリズム:IKE(メインモード、アグレッシブモード)、接続要求:イニシエータ、レスポンダ、接続可能回数:最大16件、セッションキープ設定:可能、キープアライブ設定:可能、バックアップ設定:別VPN装置への接続設定可能(1セッションにつき1件)、LifeTime設定:可能、NATトラバーサル:可能、VPN(PPTP)機能/暗号化:GRE、接続可能数:最大16件、認識方式:PAP、CHAP、MS-CHAP、MS-CHAPv2、VPN(L2TP)機能:IPsec暗号化:AES256bit、3DES、IPsec認証方式:MD5、SHA-1、接続可能数:最大16件、PPP認証方式:PAP、CHAP、MS-CHAP、MS-CHAPv2、APN設定:10件、ロギング:WWWブラウザ/telnet/syslog、設定情報管理:WWWブラウザによるファイル保存、読み出し/telnetコマンドによる読み込み/書き込み 、フィルタリング:INPUT側最大64件、FORWARD側最大128件、MACフィルタリング:最大32件、時刻管理:可能、おやすみモード:可能制御電源(ASC(自立接続維持機能)ハードウェア/モバイル通信端末保証期間1年間RoHS指令(10物質対応)対応