定格電圧(V)DC12/24付属品フランジナットM4(2個)材質(本体)ABS・メッキ、(レンズ)アクリル厚さ(mm)11材質(本体)ABS質量(g)約42タイプコードアース規格意匠登録:第1350840号電圧(V)DC12/24定格電圧DC12/24V外径×高さH(Φmm×mm)96×45コード長さ(m)各200(0.5sq)本体質量(g)約42定格電圧 DC VDC12/24寸法(幅W×奥行D×高さH)(mm)96×45×26コード長さ(mm)約200(0.5sq)材質(レンズ)アクリル質量(g/個)約42取付ピッチ(mm)70定格電流(mA)(DC14V時)約40(DC28V時)約20定格電圧変動範囲DC10~32V主材質(本体)ABS・メッキ、(レンズ)アクリルLED使用数(個)6
用途厚み約11mmの極薄ボディから印象的な光を放ちます。主材質:[本体]:ABS/[フレーム]:ABS(クロームメッキ)/[レンズ]アクリルコード長:各約200mm(0.5sq) 定格電圧範囲:DC21V~32V定格電流(DC28V時):約40mA付属品:フランジナット M3(2個)・平ワッシャー(2個)定格電圧 DC V24専用