MAXWIN6日以内出荷
マックスウィンのフレキシブルファン、K-FAN15です。【フレキシブルアーム】。ねじったり巻き付けたりできる可動アームで、様々なシーンに対応可能。テントのポールに巻きつけたり、車内のアシストグリップ、ヘッドレストにも巻き付けられます。うずまき状にして机に置いたりもできます。【アルミニウム合金+滑り止め材質】。アームの中身は航空機にも使用されるアルミニウム合金で、軽量かつ高強度。外観はシリコン素材で、滑り止め効果もあります。【ファンの向きを調整可能】。ボールジョイント+フレキシブルアームで、自在に風向きを調整可能。お好みの場所に涼しい風を送り、微調整も可能です。【3段階の風量調整】。風量調整はファンの裏面のスイッチで、弱/中/強 3段階調整が可能。シーンに合わせてお選びいただけます。大風量のファン設計なので、弱でも冷たい風で快適です。【低ノイズで長寿命なBLDCモーター採用】。DCモーターより、機械的な摩擦が少なく、エネルギー損失が少ないBLDCモーター採用。高効率・長寿命・低ノイズ・高速回転というメリットがあります。【大容量バッテリー搭載】。4000mAh大容量バッテリーが内蔵されています。フル充電で最大約9時間連続使用可能。(弱で使用時)
付属品本体×1、フレキシブルアーム×1、充電ケーブル(USB A to C)×1材質ABS+PC、アルミニウム合金、シリコン質量(g)355出力(W)5入力DC 5V1A寸法(直径Φ×厚さ)(mm)120×75保存温度範囲(℃)-20~60充電時間(時間)約7バッテリー容量(mAh)4000アーム長さ(cm)約45動作温度範囲(℃)0~40稼働時間(時間)弱/9、中/7、強/6