カシムラ4日以内出荷
シートの隙間を有効活用。センターコンソールに貼り付けできるポケット。便利な仕切り板付き。サイドポケット内を整頓できます。ポケット内部とUSBポートを照らすブルーLED付。カーボン調仕上げ、車内のインテリアに馴染む高級感あるデザイン。USBポートは、最大出力2口合計4.8Aまで使用できるハイパワー。(1ポート最大2.4A出力)。自動識別IC搭載のUSBポートで、iPad/iPhone/iPod/スマートフォン/タブレット等を自動的に識別し、最適な電流で充電します。リバーシブルUSBポート搭載、USBコネクタの向きを気にせずに挿せます。12V車専用。ホコリの侵入を防ぐシリコーンキャップ付きのDCソケット搭載。約1mの電源コードで自由な取り回しができます。固定用の両面テープ付属。
付属品センターコンソール貼り付け用両面テープ×2枚/取り外し可能な仕切り板×1枚幅(mm)281色ブラック高さ(mm)107材質(本体)PP・ABS質量(g)240奥行(mm)37定格電圧(V)(DCプラグ)DC12、(USBポート)DC5コード長さ(m)約1定格電流(A)(DCプラグ)1口最大6まで、(USBポート)1ポート最大2.4、2ポート合計最大4.8入力DC12V収納寸法(mm)約210×30