高圧エアインパクトドライバーマックス4日以内出荷
高圧・高速のエアインパクトドライバです。とにかく速い高速ねじ締めです。超硬質スチールボール搭載で、ボール摩擦によるビットの抜け落ちを防止します。,2段式無段変速スロットルレバー(トリガ)搭載、引き加減で回転数を調整でき、スロースタートがしやすいようにスロットル荷重差を2段階に設定しています。ハンマ部油中式だから焼きつき知らず、1か月に一度ハンマオイルの量を確認し、注油することで手軽にメンテナンスでき、耐久性もアップします。回転速度調整レギュレータで、作業に応じて4段階に調整できます。
用途ねじ締め用エアインパクトドライバ。無負荷回転数(min-1[r.p.m])0~約9000能力ねじ径(Φmm)木工用:3.5~6仕様負荷時空気消費量:450L/min(1.0MPa時)・1100L/min(2.3MPa時)付属品ビット+No.2×65mmマグネット付・ビット+No.2×150mmマグネット付・モータ/ハンマ兼用オイル・六角棒スパナ4・キャリングケース使用ホース内径(Φmm)マックススーパーエアホース:6以上・長さ30m以内。使用空気圧力(MPa[kgf/cm2])1.0~2.3(10~23)アズワン品番64-8549-31使用コンプレッサマックススーパーエアコンプレッサ