仕様補助点灯装置:電源ユニット内蔵付属品取付金具適合コントルクス:DF-70170-PD/DF-70171-PD/DF-70404(別売)材質カバー/アクリル樹脂幅(mm)60質量(kg)1.1電圧始動:LD9周波数(Hz)50/60定格電圧(V)100~242定格消費電力(W)10.3(100V)10.3(200V)10.3(242V)保護等級IP54エネルギー消費効率(Lm/W)116.5(100V) 116.5(200V) 116.5(242V)光源寿命40000時間光束維持率70%)入力電流(mA)105(100V) 54(200V) 46(242V)光束(Lm)1200使用上の注意必ず電源ケーブル(LEB-L10003(別売))と合せてご使用ください。調光機器を接続せず、電源線のみ接続すれば非調光としてご使用頂けます。その際は調光線の防水・絶縁処理を確実に行ってください。光色電球色(3000K Ra:83)調光方式PWM制御カテゴリーライン器具