7件中 1~7件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順


1個ほか
1,498 税込1,648
翌日出荷
バリエーション一覧へ (17種類の商品があります)

軽量な素材の門袖に業界最大級容量の宅配ポストをビルトイン。乾式門袖ならではの施工性に加え、こだわりの塗壁仕上とディティールが魅力。必要な機能をミニマルにまとめた省スペース型のデザイン門袖です。
材質門袖/FRP(塗壁仕上げ)宅配ポスト/スチール(粉体塗装) 寸法(幅W×奥行D×高さH)(mm)約550×470×1360(全高1630) ランプ電圧(V)サイン灯:100 LED 電球色
1台
289,800 税込318,780
8日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様●ファミリー名 : STM32L0●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 64●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 192 kB●最大周波数 : 32MHz●RAMサイズ : 20 kB●USBチャンネル : 1●SPIチャンネル数 : 6●USARTチャネルの数 : 4●ADCユニット数 : 1mm●The ultra-low-power STM32L073xx microcontrollers incorporate the connectivity power of the universal serial bus (USB 2.0 crystal-less) with the high-performance ARMR CortexR-M0+ 32-bit RISC core operating at a 32 MHz frequency, a memory protection unit (MPU), high-speed embedded memories (up to 192 Kbytes of Flash program memory, 6 Kbytes of data EEPROM and 20 Kbytes of RAM) plus an extensive range of enhanced I/Os and peripherals. The STM32L073xx devices provide high power efficiency for a wide range of performance. It is achieved with a large choice of internal and external clock sources, an internal voltage adaptation and several low-power modes. The STM32L073xx devices offer several Analogue features, one 12-bit ADC with hardware oversampling, two DACs, two ultra-low-power comparators, several timers, one low-power timer (LPTIM), four general-purpose 16-bit timers and two basic timer, one RTC and one SysTick which can be used as timebase. They also feature two watchdogs, one watchdog with independent clock and window capability and one window watchdog based on bus clock. Moreover, the STM32L073xx devices embed standard and advanced communication interfaces: up to three I2Cs, two SPIs, one I2S, four USARTs, a low-power UART (LPUART), and a crystal-less USB. The devices offer up to 24 capacitive sensing channels to simply add touch sensing functionality to any application. The STM32L073xx also include a real-time clock and a set of backup registers that remain powered in Standby mode. Finally, their integrated LCD controller has a built-in LCD voltage generator that allows to drive up to 8 multiplexed LCDs with contrast independent of the supply voltage. The ultra-low-power STM32L073xx devices operate from a 1.8 to 3.6 V power supply (down to 1.65 V at power down) with BOR and from a 1.65 to 3.6 V power supply without BOR option. They are available in the -40 to +125 ℃ temperature range. A comprehensive set of power-saving modes allows the design of low-power applications. RoHS指令(10物質対応)対応
1袋(2個)
1,698 税込1,868
7日以内出荷

空気中に含まれる様々なガスの濃度を直読式で簡単に測定できます。1本の検知器(ポンプ)で検知管を替えるだけで、測定できます。直読式だから個人差がなく正確です。1ストローク(100mL)30~240秒で濃度測定が終わります。
仕様検知管名:12LL シアン化水素●入数:1箱(10本入)●1箱の測定回数:10●有効期限(月):24●測定範囲:0.2~10ppm●標準吸引回数(n):2●特記事項:作業環境測定基準●※ガスの種類により校正ができない場合がありますので、ご注意ください。 対象ガスシアン化水素 校正証明書一般校正
1箱
9,998 税込10,998
11日以内出荷から18日以内出荷
バリエーション一覧へ (5種類の商品があります)

※証明書に記載する宛名をご連絡ください。
仕様検知管名:12L シアン化水素●1箱の測定回数:10●有効期限(月):24●測定範囲:2.5~60ppm●標準吸引回数(n):1●特記事項:換算係数使用●測定範囲:0.5~150ppm●標準吸引回数(n):1●測定範囲:2.25~54ppm●標準吸引回数(n):1●特記事項:換算スケールを使用、半導体製造 対象ガスアセトンシアンヒドリン/シアン化水素/三塩化ホウ素 校正証明書一般校正
1箱
9,898 税込10,888
18日以内出荷から22日以内出荷
バリエーション一覧へ (5種類の商品があります)