11件中 1~11件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順



最大風量30.0L/秒(ファン1個あたり) FAN2200に比べ、最大風量が約23%UP
セット内容ファン×2、ケーブル×1 ブラック×ブルー 質量(g)131 寸法(直径Φ×厚さ)(mm)104×53 アズワン品番64-8889-35 RoHS指令(10物質対応)対応 風量(L/sec)7.2V:約30、6V:約25.9、5V:約22.4、3.3V:約16
1セット
4,400 税込4,840
5日以内出荷

最大風量30.0L/秒(ファン1個あたり) FAN2200に比べ、最大風量が約23%UP
セット内容パワーファン対応バッテリー×1、ケーブル×1、バッテリーケース×1、急速AC充電アダプター×1 質量(g)131 寸法(直径Φ×厚さ)(mm)104×53 アズワン品番64-8889-33 RoHS指令(10物質対応)対応
1セット
14,200 税込15,620
5日以内出荷

Φ75交換型ダウンライト”LINE75”シリーズが機能を充実させ”UnicornNEO 75 Rf”としてリニューアル。 便利なランプ交換型。一体構造なので天井近くの両手作業も安心して行えます。交換は3ステップで工具不要で行え、また、ランプタイプなので、配 光・色温度の変更もシーンに合わせて手軽に交換することができます。標準:No.292AL(オーデリック)、No.292AN(オーデリック)。適応: LDR6L-M-E11/D/27/5/20-HC(ウシオ)、LDR6L-W-E11/D/27/5/35-HC(ウシオ)、No.278F(オーデリック)
寸法(mm)幅Φ82・出3.5・埋込深118 材質/仕上トリム:アルミダイキャスト(白色塗装)/コーン:アルミ(銀色鏡面仕上)/カバー:ガラス(クリア) 質量(kg)0.4 電圧100V専用 消費電力(W)6.4 光源E11 LED電球 6.4W【従来】ダイクロハロゲン65W相当 色温度(K)2700 エネルギー消費効率(Lm/W)52.9 耐水性防雨 LED寿命(時間)40000 配光角度(°)22 光色電球色 適合ランプLDR6L-M-E11/D/27/5/20-HC(ウシオ)、LDR6L-W-E11/D/27/5/35-HC(ウシオ)、No.278F(オーデリック) 調光方式位相調光 切込寸法(mm)Φ75 演色指数(Ra)Ra94 定格光束(Lm)339
1個
5,898 税込6,488
5日以内出荷

Φ75交換型ダウンライト”LINE75”シリーズが機能を充実させ”UnicornNEO 75 Rf”としてリニューアル。 待望のアジャスタブル平回転機構を備え、ラインアップにはグレアレスコーンのトリム、バッフルコーン、軒下アジャスタブルが加わりました。標準:No.278AL(オーデリック)、No.278AN(オーデリック)。適応:No.278F(オーデリック)、LDR6L-M-E11/D/27/5/20-HC(ウシオ)、LDR6L-W-E11/D/27/5/35-HC(ウシオ)
電圧100V専用 消費電力(W)5.8 光源E11 LED電球 5.8W【従来】ダイクロハロゲン50W相当 色温度(K)2700 配光角度(°)21 光色電球色 調光方式位相調光 切込寸法(mm)Φ75 演色指数(Ra)Ra94
1個
3,998 税込4,398
5日以内出荷
バリエーション一覧へ (3種類の商品があります)


LEHF - 電動グリッパ2爪タイプ(LEHF20K2) SMC CADデータあり
1個
68,980 税込75,878
4日以内出荷から10日以内出荷
バリエーション一覧へ (245種類の商品があります)

電動グリッパ 2爪タイプ(Fタイプ) LEHF2 SMC CADデータあり
・簡単設定:位置と推力の2項目で設定完了。 コントローラはアクチュエータ仕様を設定出荷(アクチュエータ、 コントローラセット販売) ・落下防止機能付(全シリーズセルフロック機能付) ・セルフロックにより、消費電力を低減。 ・把持確認機能付。 ・位置・速度・力の設定(64点) ・対応コントローラ:LECP6,LECP1,LECPA,LECPMJ 注)( )内はロングストロークの場合。
爪数2爪 ボディサイズ20mm
1個
63,980 税込70,378
4日以内出荷から10日以内出荷
バリエーション一覧へ (131種類の商品があります)

仕様●ファミリー名 : STM32L0●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 64●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 192 kB●最大周波数 : 32MHz●RAMサイズ : 20 kB●USBチャンネル : 1●SPIチャンネル数 : 6●USARTチャネルの数 : 4●ADCユニット数 : 1mm●The ultra-low-power STM32L073xx microcontrollers incorporate the connectivity power of the universal serial bus (USB 2.0 crystal-less) with the high-performance ARMR CortexR-M0+ 32-bit RISC core operating at a 32 MHz frequency, a memory protection unit (MPU), high-speed embedded memories (up to 192 Kbytes of Flash program memory, 6 Kbytes of data EEPROM and 20 Kbytes of RAM) plus an extensive range of enhanced I/Os and peripherals. The STM32L073xx devices provide high power efficiency for a wide range of performance. It is achieved with a large choice of internal and external clock sources, an internal voltage adaptation and several low-power modes. The STM32L073xx devices offer several Analogue features, one 12-bit ADC with hardware oversampling, two DACs, two ultra-low-power comparators, several timers, one low-power timer (LPTIM), four general-purpose 16-bit timers and two basic timer, one RTC and one SysTick which can be used as timebase. They also feature two watchdogs, one watchdog with independent clock and window capability and one window watchdog based on bus clock. Moreover, the STM32L073xx devices embed standard and advanced communication interfaces: up to three I2Cs, two SPIs, one I2S, four USARTs, a low-power UART (LPUART), and a crystal-less USB. The devices offer up to 24 capacitive sensing channels to simply add touch sensing functionality to any application. The STM32L073xx also include a real-time clock and a set of backup registers that remain powered in Standby mode. Finally, their integrated LCD controller has a built-in LCD voltage generator that allows to drive up to 8 multiplexed LCDs with contrast independent of the supply voltage. The ultra-low-power STM32L073xx devices operate from a 1.8 to 3.6 V power supply (down to 1.65 V at power down) with BOR and from a 1.65 to 3.6 V power supply without BOR option. They are available in the -40 to +125 ℃ temperature range. A comprehensive set of power-saving modes allows the design of low-power applications. RoHS指令(10物質対応)対応
1袋(2個)
1,598 税込1,758
5日以内出荷