12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1本
839 税込923
当日出荷
バリエーション一覧へ (2種類の商品があります)

1本
799 税込879
当日出荷
バリエーション一覧へ (2種類の商品があります)


四輪で50年の歴史を持つエクセルオイルフィルター。確かな技術。
RoHS指令(10物質対応)対応 再生紙使用マーク適合
1個
839 税込923
当日出荷から6日以内出荷
バリエーション一覧へ (25種類の商品があります)

明るさ強力 雨に濡れる場所で使用できます 点灯開始照度・点灯時間の調整ダイヤル付き 家庭用100V電源タイプ 赤外線センサーで人を検知しライトが点灯 光源は白色LEDを使用 ライトの首が動き、お好みの位置を照らすことができます 別売クランプセット(品番:07-8285/型番:OSE-SCS1D)で 柱に取付可能
付属品コンクリート用スリーブ2本、ネジ2本、ワッシャー2個、取扱説明書 電源コード(m)約3.0 保護等級IPX4(JIS C0920:2003による) 光源白色LED 使用電源(V)AC100(50/60Hz) 使用周囲温度(℃)-5~+45 センサー感知方式赤外線 検知方式赤外線受動式 設置場所屋外 点灯保持時間約10秒~約4分 光色白色 電球の種類LED
1個
3,698 税込4,068
当日出荷
バリエーション一覧へ (2種類の商品があります)

1個
19,980 税込21,978
4日以内出荷

HARVI。不等分フルート。厚膜PVDコーティングBeyond材種。38°ネジレ。4枚刃
材質超硬 刃数4 表面処理PVDコーティング
1個
9,998 税込10,998
翌々日出荷から9日以内出荷
バリエーション一覧へ (11種類の商品があります)

仕様リードタイプ テストプローブキットコネクタ タイプ スプリングロードピンリード長 1m許容電流値 16A安全カテゴリ電圧 1000V安全カテゴリ CAT II 1000 V, CAT III 1000 V動作温度 Min -15℃動作温度 Max +70℃安全カテゴリレベル CAT II, CAT IIIHirschmann Test Measurement Multimeter Safety Probe Set. Brought to you by Hirschmann Test Measurement, safety test probe set conforming to IEC 1010 safety requirements. The sharp contact tips can penetrate the insulation and oxide layers and are protected by removable safety caps. Contact area also duals as 4mm plug so they may be connected to any 4mm standard socket. Assemblies are m long and cable is mm? PVC. Rated to 1000V CAT II, a.c./16A. All models are highly reliable and excellent quality. Features and Benefits. Sharp probe tips for ease of use Durable and long lasting Connects to any mm standard socket 1000 CAT II. What are test leads These leads are connecting cables which are used specifically for Multimeters, attaching test probe to the end will allow the user to measure the required voltage, current or electrical resistance. As it assists operation with multimeter, at least two of these types of electrical values are measured. What are test probes Connecting to multimeters, set of test probes will measure the device or target for an accurate reading, such as voltage or current. Due to the flexibility and quality produced by Hirschmann Test Measurement, each probe provides much-needed precision. What are the differences between safety categories For protection, safety categories are an important attribute which must be taken into consideration for any electronic test equipment. With any category (i.e CAT II, CAT III), higher voltage will indicate higher level of protection. As an example, test probe providing CAT III 1000 V, provides higher degree of protection than CAT III 600 probe. RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

HARVI。不等分フルート。厚膜PVDコーティングBeyond材種。38°ネジレ。4枚刃。サイドロック
材質超硬 刃数4 表面処理PVDコーティング
1個
9,498 税込10,448
8日以内出荷
バリエーション一覧へ (11種類の商品があります)

HARVI。不等分フルート。厚膜PVDコーティングBeyond材種。38°ネジレ。4枚刃。Safe-Lock。ネック付
材質超硬 表面処理PVDコーティング
1個
15,980 税込17,578
8日以内出荷
バリエーション一覧へ (27種類の商品があります)

HARVI。不等分フルート。厚膜PVDコーティングBeyond材種。38°ネジレ。4枚刃。Safe-Lock。ネック付。サイドロック
材質超硬 刃数4 表面処理PVDコーティング
1個
17,980 税込19,778
8日以内出荷
バリエーション一覧へ (28種類の商品があります)

1個
58,980 税込64,878
36日以内出荷

関連キーワード