「diager」の検索結果
Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
1個
¥37,980
税込¥41,778
33日以内出荷
タフなルックスのライディングブーツ。丈夫でお手入れ簡単なマイクロファイバーをメインに使用し、くるぶしのプロテクターや牛革製のシフトパッチも装備。
Developed and designed for vintage riding enthusiasts
・The vintage military styling
・Upper is made up of microfiber for better abrasion resistance & light weight
・Internal PU protection guards your ankles against impact
・Leather gear shift pad
・Side zipper closure with laces
・Anti-slip rubber sole & Anti-imitation 4D label attached
Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
アズワン品番67-0420-82
1個
¥219
税込¥241
33日以内出荷
1セグメントに1台で対応。登録可能MAC数40000。単体運用可。IntraGuardian2+ManagerProfessionalにて複数台のIntraGuardian2+を一括管理頂けます。
1台
¥119,800
税込¥131,780
翌日出荷
VLAN数8まで対応(タグVLANのみ対応)。1セグメントあたりの登録可能MAC数40000。IntraGuardian2+ManagerProfessionalにて複数台のIntraGuardian2+を一括管理頂けます。
1台
¥249,800
税込¥274,780
翌日出荷
VLAN数24まで対応(タグVLANのみ対応)。1セグメントあたりの登録可能MAC数40000。IntraGuardian2+ManagerProfessionalにて複数台のIntraGuardian2+を一括管理頂けます。
1台
¥359,800
税込¥395,780
翌日出荷
1個
¥23,980
税込¥26,378
31日以内出荷
1個
¥23,980
税込¥26,378
31日以内出荷
1個
¥24,980
税込¥27,478
31日以内出荷
文部科学省科研費報告書「対称性のくずれと情報生成:英語、ヒンディー語、日本語における語順と統語構造」の英文書籍。
判型A4
ページ数754
著者名有川康二
1冊
¥5,000
税込¥5,500
4日以内出荷
メーカー名:バンスアンドハインズ。メーカー品番:22932。VO2エアクリーナーを水分および粉塵から防護するレインカバーです。エアクリーナーカバーを取り外す必要がないため素早く取り付けることができます。販売備考:Cage Fighter、Radiant III/Vエアクリーナー専用です。タイプ:ケージファイター レインカバー。色[カラー]:ブラック。材質[素材]:ポリエステル。仕上げ(表面処理):メッシュ。付属品:レインカバーのみ
付属品レインカバーのみ
材質ポリエステル
色ブラック
タイプケージファイター レインカバー
表面仕上げメッシュ
1個
¥7,098
税込¥7,808
4日以内出荷
NL Series Regulator plus Gauge
Diaphragm type pressure regulator with relieving air exhaust Temperature range -10 → +60 ℃ ATEX Certified II 2G2D X
仕様●ポートの接続:G 1/2●最低流出圧力:0.5バール●最高流出圧力:10バール●最高流入圧力:16バール●メーカーシリーズ:NL4-RGS●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/2 in●圧力ゲージポートネジサイズ:1/4 in●最大流量率:5600L/min●一体型チェックバルブ:逆止弁なし●ポート接続ネジ規格:G●動作温度 Min:-10℃●動作温度 Max:+60℃●圧力ゲージポートネジ規格:G●RoHS適合状況:該当なし●コード番号:703-6116
アズワン品番68-4150-43
1個
¥35,980
税込¥39,578
7日以内出荷
NL Series Regulator plus Gauge
Diaphragm type pressure regulator with relieving air exhaust Temperature range -10 → +60 ℃ ATEX Certified II 2G2D X
仕様●ポートの接続:G 1/4●最低流出圧力:0.5バール●最高流出圧力:10バール●最高流入圧力:16バール●メーカーシリーズ:NL2-RGS●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4 in●圧力ゲージポートネジサイズ:1/4 in●最大流量率:1500L/min●一体型チェックバルブ:逆止弁なし●ポート接続ネジ規格:G●動作温度 Min:-10℃●動作温度 Max:+60℃●圧力ゲージポートネジ規格:G●RoHS適合状況:該当なし●コード番号:703-6104
アズワン品番68-4150-42
1個
¥20,980
税込¥23,078
欠品中
NL Series Filter Regulator plus Gauge
Diaphragm type pressure regulator with relieving air exhaust Temperature range -10 → +60 ℃ Drain sprung open with pressure off ATEX Certified II 2G2D X
仕様●メーカーシリーズ:NL2-FRE●ポートの接続:G 1/4●ドレインタイプ:半自動●フィルターサイズ:5μm●ポート接続ネジサイズ:1/4 in●最高使用周囲温度:+60℃●最低使用プロセス温度:-10℃●最低使用周囲温度:-10℃●RoHS適合状況:該当なし●コード番号:703-6062
アズワン品番68-4150-41
1個
¥34,980
税込¥38,478
7日以内出荷
The Schneider Voltage adapter is an option to be considered for creating an interface between higher and lower voltage ranges.EU RoHS Directive Compliant(2022年10月現在)
仕様●アクセサリタイプ:電圧適応モジュール●範囲:Acti 9●コード番号:211-1628
アズワン品番65-8059-31
1個
¥97,980
税込¥107,778
7日以内出荷
産業用スイッチです。DC電源専用です。産業用 PoE+ SFP付アンマネージド・ギガビットスイッチ 。DC電源専用 。Gigabit 10-/100-/1000M ツイストペア POE+ポート(4) + マルチレートSFPスロット(1) 。802.1p、TOS/DS 対応のQoS (各ポート4キュー) 。PoE 802.3af、PoE 802.3at対応 。LANケーブルで遠隔接続したPDデバイスにLANケーブル経由で各ポートごとに最大30wまで電源供給 https://www.blackbox.co.jp/_AppData/cms/Default%20pages/Solutions/MediaConverters/JP_Medicon_2304r.pdf
仕様(MACアドレス)2000 MAC Adresses、シャシー:IP30、DINレール固定可
質量(g)375
規格UL508/CSA C22、EN61010-1、CE、FCC Part 15、CISPR22 (EN55022) Class A IEC60068-2-6、-27、-32 (振動、衝撃、落下)、MTBF >25年 IEC61000-4-2、-3、-4、-5、-6 (Level 3)
電源(2) 12-58V DC, 最大15,4W, 802.3at max.30W, 3W + PoE電源、802.3af 48V DC必要、802.3at 53V DC必要
フレーム9000 Bytes (ジャンボフレーム)
寸法(幅W×奥行D×高さH)(mm)29×107×139
機能Qos: IEEE802.1p, 4 queues per port,、フロー制御; IEEE802.3x 全二重、半二重、背圧、Traffic shaping: Port-based port shaping,、ストーム制御: Mulicast/Broadcast/Flooding Strom Control per system basis enable/disable
表示LED電源、Link&Speed、PoEパワーステータス
動作温度(℃)-40~+75
動作湿度(%)5~95
ポート(4) RJ45 10/100/1000 PoE 802.3af/at,、(1) SFP 100/1000M (multirate capable, miniGBIC)
MTBF(時間)568.43
1台
¥129,800
税込¥142,780
20日以内出荷
The Murata e DMS-30PC Series is a broad line of self-contained, fully operational, 3 digit voltmeters with large, easy-to-read LED displays。The 0.56″(14.2mm) high LEDs are available in a wide variety of colours including red, orange, amber, yellow, grePanel or pc-board mountable 4 differential input voltage ranges Auto-calibration, ±1 count accuracy User-selectable decimal point placement Single +5V supply (60mW for low-power models) 0 to +60℃ temperature range Numerous ″plug-on″ application boards Lo
仕様●電流タイプ:DC●表示桁数:3.5●ディスプレイのタイプ:LED●高さ:23.4mm●幅:55.1mm●シリーズ:DMS-30PC●コード番号:230-7929
アズワン品番65-7304-63
1個
¥12,980
税込¥14,278
7日以内出荷
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
TheMurataeDMS-20LCD-4/20Seriesproducesthelowestloopvoltage-dropofanycomparablypriced,4-20mAinput,3digitLCD-displayprocessmonitors:1.8Vtypical,2.0Vmax。Thissuper-lowdropmeansitsnominalloopresistance(burden)islessthan100Self-powered,noseparatesupplyrequiredUnipolar,Bipolar,andPositiveReadingModelsSubminiaturepackageLessthan0.90″behind-thepaneldepthLarge,0.37″/9.4mmhigh,sunlight-viewableLCDdisplayNon-interactinggain(span)andoffset(zero)20-t
仕様●電流タイプ:DC●表示桁数:3.5●ディスプレイのタイプ:LCD●高さ:22.4mm●幅:35.1mm●シリーズ:DMS-20LCD-4/20
アズワン品番65-7305-54
1個
¥12,980
税込¥14,278
7日以内出荷
JK-622 プロテクトフィールドウィンタージャケット
透湿防水仕様(ただし雨天長時間走行の場合はレインウェアをご使用ください)
着脱保温ライナー付属
胸部プロテクター : SK-689 ( ハードタイプ )
肩プロテクター : SK-811 ( ソフトタイプ / CE lv.2 )
肘プロテクター : SK-810 ( ソフトタイプ / CE lv.2 )
背中プロテクター : SK-815
別売り電熱ライニングベスト(EK-101)装着可能
Vintage feel of field riding jacket
MATERIALS
[outshell]cotton, spandex [lining]polyester [warm liner]polyester, nylon, spandex
PROTECTOR
shoulder・elbow・back・chest
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
。BCKS シリーズは、IP65 等級の密閉構造になっています。品番 ; 739-2515 739-2515、; 739-2724 を参照してください 739-2724 を参照してください。Binary Coded Rotary Switch - BCK ; BCKS (IP65) Series。Lorlin BCK and IP65 sealed BCKS binary coded rotary switches。These panel mount, binary coded rotary switches have silver plated contacts and are available with an option of adjustable rotation limit stops (restricts number of positions) or non stop continuous rotation。Features and Benefits:。Contacts rated 150mA @ 50Vac/dc PCB terminals Proof voltage 250Vac UL-VO rated 27.5mm diameter body Binary coded hexadecimal, code 033 22.5o indexing Adjustable stop and continuous rotation options Metric shaft 50mm long, 6mm diameter spindle with no flat for easy mounting of collet knobs。The bush is 8mm long with a M10x0.75mm thread
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
Telemecanique Sensors Rotating Hinge SwitchThe Telemecanique sensors XCSA series interlock switch has 1NC/2NO switch configuration. It has a maximum voltage of 240VAC/250VDC and a maximum current of 6A. The housing material is zamak and it is available in a screw connection type.Features and Benefits3 positive opening contacts as standard (on guard opening) Key operated lock enables positive locking of the guard Optional version with orange LED to indicate guard open/closed Heavy duty metal DIN style Turret heads can be rotated through 360° in 90 steps 8 actuator entries and 1 tapped entry 20N minimum operating force for positive opening Productivity is increased due to the third contact dedicated to diagnostics Operating temperature ranges between -25℃ and 70℃CertificationsIP67 rated EN1088 EN60204 EN/IEC 60947-5-1 CSA C22.2 No 14 EN/ISO 12100 EN/IEC 60204-1 EN 1088/ISO 14119 UL 508
仕様ロックスタイル = キー付き通常端子構成 = 2NO/1NC最大AC電圧 = 240V最大DC電圧 = 250V接続タイプ = PG13材質 = 亜鉛合金範囲 = PreventaIP保護等級 = IP67ヘッドの方向の数 = 8シリーズ = XCSA長さ = 113.5mm
1個
¥13,980
税込¥15,378
5日以内出荷
AEAT-601B Incremental Magnetic Encoder. The AEAT-601B is a low-cost rotary quadrature encoder that converts the rotation of a shaft to a series of pulses on 3 digital output channels. A suitable microcontroller can calculate angular position, speed and rotational direction from the two signals in phase quadrature and one-pulse per revolution index channel. The use of magnetic technology for motion control and sensing activities eliminates mechanical contact and enables this device to be free from mechanical wear and tear. The encoder maximum rotational speed is typically only limited by the application bearing speed.. TTL 2-channel quadrature output + index Resolution: 256 ppr (CPR) Max rotational speed (mechanical): 12000 rpm Max rotational speed (electrical): 7000 rpm Operating temperature range: -40 to +125℃ Supply voltage: +4.5 to +5.5 V Shaft diameter: 6 mm Shaft length: 8.5 ±1.0 mm Applications: Monitoring of shaft speeds, closed-loop (PID) control of DC motors, robots, automation
RoHS指令(10物質対応)対応
1箱(80個)
¥479,800
税込¥527,780
7日以内出荷
SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speed。Its part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service life。Optimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditions。This adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivity。This bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperatures。They are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.
仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094
アズワン品番65-7955-15
1個
¥439,800
税込¥483,780
欠品中
Description。The gator:log is the perfect data logging tool for your next experiment. With the automation of the data collection process, gone are the days of rushing around with a pen and composition notebook to simultaneously record data and your observations. Now, you only need to sit back and observe your experiment.。The gator:log allows a student(s)to focus more on what is happening in the experiment than watching a thermometer or sensor readout. Additionally, a micro:bit can still be used to provide a graphical display for observing changes in data, when a sensor readout is required. If tied in conjunction with the gator:RTC, stop watches on time based experiments can become a thing of the past too(with the added benefit of more accurate timing results)!。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Get Started with the SparkFun gator:log Hookup Guide。Features。ATmega328P microcontroller。μSD(micro SD)card slot for μSD card for data storage。Two status indicator LEDs。Serial connection via RX and TX pads。GND and 3V3 pads for 3.3V power connection
アズワン品番67-0422-76
1個
¥3,598
税込¥3,958
33日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355
アズワン品番65-7892-56
1個
¥619,800
税込¥681,780
欠品中
運転者以外の同乗者が走行中にナビ操作、TV や DVD、USB等の動画鑑賞 を楽しむことが出来るようになります。※1。ナビ等を取り外す技術的な作業は一切必要無く、車両の OBD ポートに PLUG TV! を差し込むだけ。ランプがグリーン点滅からイエロー点灯になったら完了です。元に戻したい場合は再度挿入するだけ。今度はグリーン点滅からブルー点灯になったら完了です。本製品の内部に DIP スイッチを内蔵し、リカバリーモードを搭載しております。万が一の際に対して本製品を挿す前の車両状態に戻す事が出来る機能です。Made in TOKYO
用途(適合)。□Discover Pro 10inch。□Discover Pro 9.2inch (MIB3)ナビゲーションシステム搭載車※2 ※5。□Discover Pro 9.2inch/8inch (MIB1,MIB2)ナビゲーションシステム搭載車。□Discover Media 8inch (MIB3)ナビゲーションシステム搭載車※2。□RNS 850 ナビゲーションシステム搭載車。Volkswagen。・Golf8 (CD) All Model。・Golf8 Variant (CD) All Model。・Golf7.5 (BQ) All Model。・Golf7.5 Varant (BQ) All Model。・Golf7.5 Alltrack (BQ)。・Golf7 (5G) All Model。・Golf7 Variant (5G) All Model。・Golf7 Alltrack (5G)。・Golf Touran (5T) All Model ※5。・Polo (AW1) 前期/後期 All Model ※2 ※5。・T-Cross (C11) All Model 前期 ※2 ※5 ※6。・T-Roc (A11) 前期/後期 All Model ※2 ※5。・Tiguan (5N/AD1) All Model 前期/後期 MY2017~ ※2 ※5。・Passat (B8) All Model 前期/後期 ※2 ※5。・Passat GTE (B8) 前期/後期 All Model。・Passat Alltrack (B8) 前期/後期 ※2 ※5。・Arteon (3H) 前期/後期 All Model ※2。・Arteon Shooting Brake (3H9) All Model ※2。・Touareg (7P) All Model。※1 本製品は運転者以外の同乗者が走行中にTVやDVD、SDカード、USBメモリスティック等に入った動画を楽しむための物です。運転者が走行中にAV機器に表示された画像を注視することは道路交通法で禁じられています。※2 Discover Media/Discover Pro搭載車両で純正TVチューナー非搭載車は、走行中の目的地設定、車両設定や動画視聴などが可能となります。(TV視聴は除く)。※5 Volkswagen純正アクセサリー MIB3(DiscoverPro/Discover Media)用 Digital TV-Tuner(デジタルテレビチューナー)装着した場合は、本商品をインストールすることでTV視聴ができるようになります。(純正以外のTVチューナーは除く)。※6 T-Cross 後期モデルは「core dev TVC for Volkswagen」が適合です
保証期間購入から1年間
1個
¥21,980
税込¥24,178
4日以内出荷
Description。The SparkFun Inventor's Kit for micro:bit v2 Lab Pack includes 10 complete micro:bit v2 Inventor's Kits, an SIK Refill Pack and 25 AAA-sized batteries to get your students started in the world of electronics. The SIKs inside the Lab Pack have everything you need, including micro:bit v2s, connector breakouts, breadboards and all the cables and accessories to hook up all the projects listed in our online Experiment Guide.。The kit does not require any soldering and is recommended for all users, from beginners to engineering students. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you are new to teaching electronics or have taught with the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit v2 is the perfect kit for you!。SparkFun packages everything educators need to get started with this platform in a variety of classroom and makerspace settings with diverse student populations. The hardware boards, cables and extra parts come pre-packaged, and our online support materials --- including an online Experiment Guide(to be updated)--- help you bring the power of the open source community to your classroom. Examples and curriculum materials are available from SparkFun and Arduino, as well as from other educators involved in this growing maker movement.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!
アズワン品番67-0424-93
1個
¥139,800
税込¥153,780
33日以内出荷
運転者以外の同乗者が走行中にナビ操作、TVやDVD、USB等の動画鑑賞とMirrorLink(TM)を楽しむことが出来ます。※1。以下2項目を同時インストールとなります。1走行中ナビ操作、TV、DVD、USB 等動画鑑賞が可能 (Discover Pro/Discover Media※2 ナビゲーションシステム搭載車のみ )。2走行中全ての MirrorLinkの操作や画像などを映し出すことが可能。※Android搭載スマートフォンの YouTube や SNS 画面をそのまま Discover Pro/Discover Media ナビゲーションシステムや Ready 2 Discover/Composition Media に表示出来ます。ナビ等を取り外す技術的な作業は一切必要無く、車両の OBD ポートに PLUG TV+ を差し込むだけ。ランプがグリーン点滅からイエロー点灯になったら完了です。元に戻したい場合は再度挿入するだけ。今度はグリーン点滅からブルー点灯になったら完了です。本製品の内部に DIP スイッチを内蔵し、リカバリーモードを搭載しております。万が一の際に対して本製品を挿す前の車両状態に戻す事が出来る機能です。Made in TOKYO
用途(適合)。□Discover Pro 10nch (MIB3) ナビゲーションシステム。□Discover Pro 9.2inch (MIB3) ナビゲーションシステム ※2。□Discover Pro 9.2inch/8inch (MIB2) ナビゲーションシステム。□Discover Media 8inch (MIB3) ナビゲーションシステム ※2。□Ready 2 Discover (MIB3) ※4。□Composition Media ※5。※一部のMirrorLink(TM)対応 Androidのみが対象となります。iPhoneでのはMirrorLink(TM)機能は使用できません。・Golf8 HB (CD) All Model。・Golf8 Variant (CD) All Model。・Golf7.5 (BQ) All Model。・Golf7.5 Variant (BQ) All Model。・Golf7.5 Alltrack (BQ)。・Golf7 (5G) All Model。・Golf7 Variant (5G) All Model。・Golf7 Alltrack (5G)。・Golf Touran (5T) All Model※2 ※7。・Polo (AW1) 前期/後期 All Model ※2 ※7。・Polo(6C)※Composition Media(MirrorLink) 搭載車のみ。・T-Cross (C11) 前期 All Model ※2 ※7 ※8。・T-Roc (A11) 前期/後期 All Model ※2 ※7。・Tiguan (AD1) 前期 / 後期 All Model ※2 ※7。・Passat (B8) 前期 / 後期 All Model ※2 ※7。・Passat GTE (B8) 前期/後期 All Model。・Passat Alltrack (B8) 前期 / 後期 ※2 ※7。・Arteon (3H) 前期/後期 All Model ※2。・Arteon Shooting Brake (3H9) All Model ※2。リカバリーモードについて: 本製品をインストールする前の車両状態に戻す事が出来る機能です。※MirrorLink(TM)はCar Connectivity Consortiumの商標または登録商標です。スマートフォンの機種によって対応していない場合があります。ご購入前に停車中にMirrorLink(TM)機能が作動するか事前にご確認ください。※1 本製品は運転者以外の同乗者が走行中に TV や DVD、USB 等の動画鑑賞を楽しむための物です。運転者が走行中に AV 機器に表示された画像を注視する。ことは道路交通法で禁じられています。※2 Discover Media/Discover Pro 搭載車両で純正 TV チューナー非搭載車は、走行中の目的地設定、車両設定や動画視聴などが可能となります。( 純正 TV チューナー非搭載につき、TV 視聴はできません )。※5 MirrorLinkが搭載がされている Ready 2 Discoverと Composition Media は、走行中全ての MirrorLinkの操作や画像などを映し出すことが可能です。(※純正 TV チューナー非搭載車 )。※7 Volkswagen純正アクセサリー MIB3(DiscoverPro/Discover Media)用 Digital TV-Tuner(デジタルテレビチューナー)装着した場合は、本商品をインストールすることでTV視聴ができるようになります。(純正以外のTVチューナーは除く)。※8 T-Cross 後期モデルは「core dev TVC for Volkswagen」が適合です
保証期間購入から1年間
1個
¥24,980
税込¥27,478
4日以内出荷
Description。This is the SparkFun RFM69 Breakout, a small piece of tech that breaks out all the pins available on the RFM69HCW module as well as making the transceiver easy to use. The RFM69HCW is an inexpensive and versatile radio module that operates in the unlicensed ISM(Industry, Science and Medicine)radio band. It's perfect for building inexpensive short-range wireless networks of sensors and actuators for home automation, citizen science and more.。This RFM69HCW operates on the 434MHz frequency and is capable of transmitting at up to 100mW and up to 300kbps, but you can change both of those values to fit your application. For example, you can maximize range by increasing the transmit power and reducing the data rate, or you can reduce both for short-range sensor networks that sip battery power. At full power and with simple wire antennas, we can get messages from one side of a large office building to the other through numerous internal walls. In open air you can reach 500 meters or more. With more complex antennas and modulation schemes, similar parts have successfully transmitted from space to the ground(by very smart amateur radio enthusiasts; your mileage may vary)!。The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep your data private, and transmits data packets up to 66 bytes long.。SparkFun sells two versions of the RFM69HCW:a 915MHz version and this 434MHz version. Although the ISM band is license-free, the band itself is different in different areas. Very roughly, 915MHz is for use in the Americas, and the 434MHz version is for use in Europe, Asia and Africa. Check your local regulations for other areas.。Get Started with the RFM69HCW Hookup Guide。Features。Transmit power:-18dBm(0.016mW)to +20dBm(100mW)in 1dBm steps。Receive sensitivity:down to -120dBm at 1.2kbps。Modulation types:FSK GFSK MSK GMSK OOK。Bit rates(FSK):1.2kbps to 300kbps。Voltage range:1.8V to 3.6V。Current consumption:0.1uA sleep, 1.25mA standby, 16mA receive, 130mA transmit(max)。Encryption:AES 128-bit(optional)。Packet buffer(FIFO):66 bytes。0.8"×1.1"
アズワン品番67-0429-33
1個
¥3,298
税込¥3,628
33日以内出荷