カノントルクドライバー用のヘキサゴンビットです。LTDK・DPSK用ヘキサゴンビットです。
先端形状ヘキサゴン
全長(mm)70
タイプ市販品共通
差込角(mm)6.35
適合ドライバーN6LTDK~N100LTDK、N1.5LTDK-H、N3LTDK-H、N10DPSK~N50DPSK、N10DPSK2~N50DPSK2
先端形状六角
サイズ規格ミリ
対辺寸法(mm)1.5
形状L型
タイプ首下ショート
適合ねじサイズ(六角穴付ボルト)M1.6・M2
適合ねじサイズ(止ねじ)M3
トラスコ品番810-7926
RoHS指令(10物質対応)対応
1本
¥669
税込¥736
当日出荷
仕様(ロジックファミリー)ACT、(ロジック機能)インバータ、(シュミットトリガ入力)あり
寸法(mm)8.75×4×1.5
出力方式オープンコレクタ
入力方式シュミットトリガー
ピン数(ピン)14
RoHS指令(10物質対応)対応
パッケージSOIC
実装タイプ表面実装
動作供給電圧(V)(Min)4.5
1チップ当たりのチャンネル数6
低レベル出力電流(mA)75
高レベル出力電流(mA)-75
最大伝播遅延時間@最大CL15ns
1リール(2500個)
¥74,980
税込¥82,478
7日以内出荷
フェンダーより突起したナットは違法!!(道路運送車輌法)
ホイールナットがはみ出しにくい!
従来のナットより短くし、ホイール面よりはみ出しにくくしています!!
軽自動車&コンパクトカーホイールにベストマッチ!!
タイプ袋
材質スチール
対辺(mm)19
ねじ径(mm)12
全長(mm)22
セット内容袋ナット12個、袋ロック4個、キーアダプター(外径:26mm)
表面処理クロムメッキ
テーパー60°
RoHS指令(10物質対応)対応
フェンダーより突起したナットは違法!!(道路運送車輌法)
ホイールナットがはみ出しにくい!
従来のナットより短くし、ホイール面よりはみ出しにくくしています!!
軽自動車&コンパクトカーホイールにベストマッチ!!
タイプ袋
材質スチール
対辺(mm)21
ねじ径(mm)12
全長(mm)22
セット内容袋ナット12個、袋ロック4個、キーアダプター(外径:26mm)
表面処理クロムメッキ
テーパー60°
RoHS指令(10物質対応)対応
RS PRO Black Rubber Sheet, 600mm x 600mm x 1.5mmThis black fluorocarbon rubber sheet is essential if youre working with unstable fuels or other aggressive solvents. Use it to make pipes or tubing to transport chemicals, or to construct a gasket or other sealing device. The sheet has good resistance to mineral oils and other fuels, as well as non-polar solvents, including high aromatic and chlorinated types. For versatility and reliability, it can operate safely within a wide temperature range of -18℃ to +204℃ . or even intermittently at up to +315℃. Like all RS PRO products, this fluorocarbon rubber sheet has been extensively tested to meet our standards of quality and safety. Its an ideal solution for industrial applications, particularly in the oil and gas sectors, and its equally suited to making parts for automotive or aviation engines.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 1.5 mm . Operating temperature range of -18℃ to +204℃ (max intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+ / -5°) . Durometer tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3幅 = 600mm厚さ = 1.5mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165%
RoHS指令(10物質対応)対応
1個
¥37,980
税込¥41,778
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.5mm最大ケーブル径 = 25mm材質 = PVC色 = 黒
RoHS指令(10物質対応)対応
1袋(50個)
¥2,898
税込¥3,188
7日以内出荷
片面面取りの一般的な六角ナットです。
ステンレス(SUS304)材を使用しており、耐食性があります。
用途あらゆる締結に使用。
RoHS指令(10物質対応)対応
片面面取りの一般的な六角ナットです。
ステンレス(SUS304)材を使用しており、耐食性があります。
用途あらゆる締結に使用。
材質ステンレスSUS304
RoHS指令(10物質対応)対応
一般的な六角ボルトです。
ステンレス(SUS304)材を使用しており、耐食性があります。
購入しやすい入数になっています。
用途あらゆる締結に使用。
材質ステンレスSUS304
一般的な六角ボルトです。
ステンレス(SUS304)材を使用しており、耐食性があります。
用途あらゆる締結に使用。
材質ステンレスSUS304
RoHS指令(10物質対応)対応
一般的な六角ボルトです。
ステンレス(SUS304)材を使用しており、耐食性があります。
小箱単位での販売です。
用途あらゆる締結に使用。
材質ステンレスSUS304
片面面取りの一般的な六角ナットです。
ステンレス(SUS304)材を使用しており、耐食性があります。
小箱単位での販売です。
用途あらゆる締結に使用。
こんなお得な商品も!

六角棒レンチ 黒染め
モノタロウ
¥37~
税込¥41~
用途穴付ボルト等の締付け取外しに
形状L型
先端形状六角
RoHS指令(10物質対応)対応
サイズ規格ミリ
ステンレス六角ボルトに平座金とばね座金と六角ナットがセットになった六角ボルトセット品です。
用途あらゆる締結用途に。
セット内容六角ボルト、平座金、ばね座金、六角ナット
材質ステンレス
頭部形状六角
RoHS指令(10物質対応)対応
エイトは日本で唯一の高級六角棒スパナ専門メーカーです。
全製品は厳重な品質管理のもと、品質保証体制を整えた工場で生産されています。
形状L型
材質/仕上特殊合金鋼/ハードクロームメッキ
先端形状六角
サイズ規格ミリ
折りたたみ式で携帯に便利な六角レンチセット。
先端形状六角
対辺(mm)1.27(1/20インチ)/1.5/1.6(1/16インチ)/2.0/2.4(3/32インチ)/2.5/3.0/3.2(1/8インチ)/4.0/4.8(3/16インチ)
形状ナイフ型
トラスコ品番370-8501
全長(mm)85(収納時)
質量(g)115
RoHS指令(10物質対応)対応
1セット(10本組)
¥1,498
税込¥1,648
当日出荷
スタンダートタイプ7本組
用途穴付ボルト等の締付け取外しに
先端形状六角
サイズ規格ミリ
形状L型
セット内容1.5・2・2.5・3・4・5・6mm
材質Cr-V
質量(g)100
トラスコ品番431-0276
タイプスタンダード
RoHS指令(10物質対応)対応
1セット(7本組)
¥969
税込¥1,066
当日出荷
最大限薄く、コンパクトに切削したステンレス製の六角並目ナットです。厚みは1種ナットと比較し約半分、3種ナットよりも更に薄く仕上げてます。六角対辺も市販品より1サイズ小さくしている為、省スペースで使用可能です。緩み止め防止にダブルナットでのご使用も有効です。本品より若干厚い薄型タイプもございます。
材質SUS304
ねじの種類ナット
RoHS指令(10物質対応)対応
ねじ山種類メートル並目
ホルダが回転でき、各サイズの六角棒レンチの出し入れがしやすいです。
形状L型
タイプショート
硬度HRC50~58
表面処理黒染め
先端形状ボールポイント付
サイズ規格ミリ
最大限薄く、コンパクトに切削したステンレス製の六角の細目ナットです。厚みは3種ナットと比較し約半分、六角対辺も市販品より1サイズ小さくしています。緩み止め防止にダブルナットでのご使用も有効です。また、本品より若干厚い薄型タイプもございます。通常のナットより厚みが薄い為、強く締め付けると破損するおそれがあります。通常のナットより六角対辺が小さい為、当たる面積は少なくなります。
材質SUS304
ねじの種類ナット
RoHS指令(10物質対応)対応
ねじ山種類メートル細目
表面処理プロガードTM加工(黒染め)
材質プロテニアム特殊合金TM(ニッケル・クロムモリブデン)
硬度HRC52~56
形状L型
先端形状ボールポイント付
RoHS指令(10物質対応)対応
サイズ規格ミリ
プロ仕様の高品質・精密加工。次世代のメッキ仕上げブライトガードTM加工。
材質プロテニアム合金
形状L型
先端形状ボールポイント付
硬度HRC最大61
RoHS指令(10物質対応)対応
サイズ規格ミリ
光学機器に使用されている特殊表面加工仕上げで、錆びにくい特性を持っています。高い硬度性により、耐摩耗性に優れています。工業用特殊鋼を使用し、総焼き入れ仕上げ。
用途工場関連・車両整備などに。
先端形状六角
サイズ規格ミリ
形状L型
タイプロング
こんなお得な商品も!

六角棒レンチ ショート ミリサイズ セット 7pcs
モノタロウ
¥299
税込¥329
用途組み立て保守作業等に最適です。
セット内容(対辺ミリサイズ)0.89、1.27、1.5、2.0、2.5、3.0、4.0mm
仕様ミリサイズの極小レンチセットです。
トラスコ品番368-8844
形状L型
質量(g)25
先端形状六角
RoHS指令(10物質対応)対応
サイズ規格ミリ
1セット(7本)
¥389
税込¥428
当日出荷
高トルク、耐久力、耐摩耗性を高める特殊合金鋼を採用。高度な熱処理と硬質クロムめっき処理により、六角部の摩耗を防ぎ、高強度でありながら靱性(破断しにくい)を高め、確実な作業と安全性を向上させました。
ボールポイント加工で、斜め作業の早回し、仮締めが可能です。
セット内容二面幅mm(長辺×短辺)mm:1.5(51×4)、2(58×5)、2.5(65×6)、3(74×8)、4(78×9)、5(89×11)、6(101×13)、8(112×16)、10(128×18)
トラスコ品番288-1586
形状L型
質量(g)260
タイプ首下ショート
先端形状ボールポイント付
サイズ規格ミリ
厚みがわずか1.5mmの超薄型スパナセットです。片目、片口のコンビセットです。ヘッドの曲り角度は30°です。
用途六角ボルト・ナットおよび四角止めねじの組付や取外しに。
全長(mm)100、106、114
トラスコ品番368-8836
セット内容(mm)4.0×3.5、4.5×4.0、5.0×4.5、5.5×5.0、6.0×5.5、6.5×6.0、7.0×6.5、8.0×7.0
材質SUS420J2
質量(g)85
硬度HRC52±2
曲り角度(ヘッド)30°
RoHS指令(10物質対応)対応
1組(8本)
¥2,598
税込¥2,858
当日出荷
世界最高の強度を実現しています。特殊メッキ加工により、通常のメッキ加工に比べサビに強くなっています。
用途六角穴付ボルトの締め外しに。
材質プロテニアム合金鋼
形状L型
表面処理メッキ(ブライトガード加工)
先端形状六角
RoHS指令(10物質対応)対応
サイズ規格ミリ
十字穴よりも高トルクで締め付けができる六角穴の付いた皿頭のボルトです。
用途各種締結に。
種別全ねじ
材質ステンレス
ねじの種類六角穴付き皿ボルト(皿キャップスクリュー)
頭部形状六角穴付き皿
穴の形状六角穴
RoHS指令(10物質対応)対応
ねじ山種類メートル並目
1.5mm~14mmのフルサイズ揃ったエキストラロング長さ六角棒11本とナイフタイプ009-1のセットで、頑丈なメタル缶入り
用途六角穴付ボルトの締緩
先端形状六角
サイズ規格ミリ
形状L型
タイプエキストラロング
セット内容014-3、014-4、014-5、014-6、014-8、014-10、014-12、014-14(各1本)+ナイフ009-1(1丁)
RoHS指令(10物質対応)対応
再生紙使用マーク適合
1セット(15本組)
¥5,998
税込¥6,598
3日以内出荷
六角形状の頭部があり、胴の全体にねじが切ってあります。耐食性向上のため、三価クロメートめっきがしてあります。
用途機械、建築、車両等の一般的な締付けに使用します。生地に比べ耐食性があります。RoHSなど環境規制対応品です。
種別全ねじ
表面処理三価クロメート
頭部形状六角
RoHS指令(10物質対応)対応
1.5mm~14mmのフルサイズ揃ったテーパーヘッドのエキストラロング長さ11本セットで、頑丈なメタル缶入り
用途六角穴付ボルトの締緩
先端形状テーパヘッド
サイズ規格ミリ
形状L型
タイプエキストラロング
セット内容TL-1.5、TL-2、TL-2.5、TL-3、TL-4、TL-5、TL-6、TL-8、TL-10、TL-12、TL-14(各1本)
材質/仕上SNCM+Vスペシャル/ハードクロームメッキ
RoHS指令(10物質対応)対応
再生紙使用マーク適合
1セット(11本組)
¥12,980
税込¥14,278
3日以内出荷
こんなお得な商品も!

六角レンチ セット ミリ 折りたたみ式 カラビナ付き
モノタロウ
¥679
税込¥747
グラスファイバーを含んだ合成樹脂ハンドルでスチールハンドルより滑りにくい。
形状折りたたみ
先端形状六角
RoHS指令(10物質対応)対応
サイズ規格ミリ
1.5mm~14mmのフルサイズ揃ったエキストラロング長さインチサイズ六角棒11本とナイフタイプ009-4のセットで、頑丈なメタル缶入り
用途六角穴付ボルトの締緩
先端形状六角
サイズ規格インチ
形状L型
タイプエキストラロング
セット内容014-1/8、014-5/32、014-3/16、014-1/4、014-5/16、014-3/8、014-1/2、014-9/16(各1本)+ナイフ009-1(1丁)
RoHS指令(10物質対応)対応
再生紙使用マーク適合
1セット(15本組)
¥6,498
税込¥7,148
3日以内出荷
熱変形温度(℃)130(1.82Mpa)
UL規格UL94V-2(材料)
本体軸部にパイプホルダ部を設けクルクル回転するので、作業の安定化とスピード化に威力を発揮します。
本締め可能です。
形状T型
先端形状六角
サイズ規格ミリ
標準より2割長く、作業性に優れています。
ブライトガードは無公害でクロム以上に光沢のあるメッキです。
プロテニアム合金鋼により硬度が従来より20%以上アップしました。
ブライトガードメッキです。
硬度はHRC57~61です。
形状L型
先端形状ボールポイント付
RoHS指令(10物質対応)対応
サイズ規格ミリ
付属品専用ホルダー
先端形状六角
RoHS指令(10物質対応)対応
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ