1個
¥35,980
税込¥39,578
5日以内出荷
Description。LIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP is。the。ideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.。The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).。Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.。Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.。Get Started with the LIDAR-Lite v3HP Guide。Features。Resolution:1 cm。Typical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)。Range:1m to 40m。Update rate:Greater than 1kHz。Interface:I2C or PWM。Power(operating voltage):4.75-5VDC; 6V Max。Current consumption:65ma idle; 85ma during acquisition。Operating temperature:-20℃ to 60℃。Laser wave length/Peak power:905nm/1.3W。Beam divergence:8m Radian。Optical aperture:12.5mm。Water rating:IPX7。Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)。Weight:34g(1.2oz)
アズワン品番67-0426-76
1個
¥37,980
税込¥41,778
33日以内出荷
Description。The LIDAR-Lite v4 LED sensor is the next step in the LIDAR-Lite line. A small, lightweight, low-power optical ranging sensor. It's the first to incorporate ANT profile wireless networking technology into an optical sensor. Its built-in nRF52840 processor means that developers can create custom applications, or be operated as a stand-alone device right out of the box by using the preloaded stock application.。Like the LIDAR-Lite v3 and LIDAR-Lite v3HP sensors; it can also be directly connected to an external micro-controller running a custom user application. As such, it provides a highly adaptable option for OEM and maker applications in robotics, Internet of Things, and unmanned vehicles ― or any application where an ultrasonic sensor might otherwise be used. It's perfect as the basic building block for applications where wireless capabilities, small size, light weight, low power consumption and high performance are important factors in a short-range, 10-meter, optical distance measuring sensor.。The LIDAR-Lite v4 requires an external 5VDC power source and soldering is required. This Time-of-Flight ranging module uses a LED and optics for ranging. It does not use a laser; therefore, it is inherently eye-safe under normal usage.。Features。Resolution:1 cm。Measurement repeatability:As measured indoors to a 90% reflective target。1 cm is equivalent to 1 standard deviation。Using "high accuracy" mode, with averaging:+/- 1 cm to 2 meters。+/- 2 cm to 4 meters。+/- 5 cm to 10 meters。Range:5 cm to 10 meters(as measured from back of unit)。Update rate:I2C = >200 Hz typical。ANT(R)= up to 200 Hz to a 90% target indoors at 2m in normal operating mode。Interface:I2C or ANT; user configurable for SPI using the Nordic SDK。Power(operating voltage):4.75 - 5.25 VDC。Current consumption:2mA idle, 85mA during acquisition。Operating temperature:-20 to 60° C。LED wavelength:940 nm。Beam divergence:4.77°。Optical aperture:14.9 mm。Unit size(HxWxD):2.1"×0.8"×0.9"(52.2×21.2×24.0 mm)。Weight:14.6 g(0.5 oz)
アズワン品番67-0427-09
1個
¥19,980
税込¥21,978
33日以内出荷
LiDARセンサーケーブルを延長できるので、処理ユニットからの距離を伸ばすことができます。付属のカプラーを使用して、Livox延長ケーブルの一端をLivox LiDARセンサーに接続し、ケーブルのもう一方の端をLivoxコンバーターに接続します。
トラスコ品番207-2509
適合機種Mid-40、Mid-100、Horizon
セット内容カプラー、延長ケーブル
ケーブル長(m)1
1本
¥4,698
税込¥5,168
翌日出荷
距離30m、270°の範囲をデータ出力するレーザスキャナ(LiDAR)。ロボットなどの環境認識(SLAM)用途、各種計測に。インターフェースはUSB対応。ROS対応
仕様●検出距離及び検出体:【検出保証値】 0.1~30m(白ケント紙)※ ※室内環境にて(蛍光灯 1000lx以下)【最大検出距離】 60m(出力限界値) 【最小検出物】 130mm(10m)●測距分解能及び繰返し精度:1mm 単位/ 0.1~10m:σ<10mm , 10~30m:σ<30mm (白ケント紙)※ 【周囲照度 3000lx以下】σ<10mm(白ケント紙 10mまで)【周囲照度 100000lx以下】 σ<30mm(白ケント紙 10mまで)※室内環境にて(蛍光灯 1000lx以下)●電流:パワーON時 Max 1A 定常時 0.7A以下
材質ポリカーボネート
質量(g)210(ケーブルを除く)
保護構造IP64
消費電力(W)8以下
出力OUTPUT /1点:同期出力
角度(°)走査:270
精度(mm)測距:0.1~10m/±30 , 10~30m/±50 (白ケント紙)※2 【周囲照度3000lx以下】白ケント紙0.1~10m /±30※1 【周囲照度100000lx以下】白ケント紙0.1~10m/±50※1 ※1外光の直射時は検出が保証できません(西日等が入らないよう配慮願います) ※2室内環境にて(蛍光灯 1000lx以下)
分解能約0.25度 (360°/1440分割)
電源電圧(V)DC 12 ±10%
保存温度(℃)-25~75
光源半導体レーザ λ=905nm 、FDAレーザ安全クラス1
時間走査:25ms(モータ回転数2400rpm)
インターフェースUSB Ver2.0 FSモード(12Mbps)
絶縁抵抗(MΩ)10DC500Vメガー
使用温湿度範囲-10℃~+50℃ 85%RH以下 (但し、結露、凍結がない事)
表示灯【電源表示灯(緑)】電源ON時点灯、【動作表示灯(赤)】正常動作時点灯・故障時→点滅
耐振動10~55Hz 複振幅1.5mm X.Y.Z方向 各2時間、 55Hz~200Hz 49m/s2 スイープ2分 X,Y,Z方向 各1時間
耐候性雨や雪や太陽光により検出距離が短くなる※ ※環境の影響は実機での確認をお願いします。雨等を検出しますので、信号処理で除去願います。
耐衝撃196m/s2 X.Y.Z方向 各10回
1個
¥469,800
税込¥516,780
3日以内出荷
距離30m、270°の範囲をデータ出力するレーザスキャナ(LiDAR)。マルチエコー対応で雨、霧などの分離が可能、ロボットなどの環境認識(SLAM)用途、各種計測に。インターフェースはイーサネット対応。ROS対応
仕様●検出距離及び検出体:【検出保証値】 0.1~30m(白ケント紙)※ ※室内環境にて(蛍光灯 1000lx以下)【最大検出距離】 60m(出力限界値) 【最小検出物】 130mm(10m)●測距分解能及び繰返し精度:1mm 単位/ 0.1~10m:σ<10mm , 10~30m:σ<30mm (白ケント紙)※ 【周囲照度 3000lx以下】σ<10mm(白ケント紙 10mまで)【周囲照度 100000lx以下】 σ<30mm(白ケント紙 10mまで)※室内環境にて(蛍光灯 1000lx以下)
材質光学面:ポリカーボネート
質量(g)300(ケーブル含む)
保護構造IP67(IEC規格)※ ※ Ethernetケーブル末端(コネクタ部)はIP67保護構造ではありません。
出力同期出力(NPNオープンコレクタ DC30V, 30mA以下)
角度(°)走査:270
精度(mm)測距:0.1~10m/±30 , 10~30m/±50 (白ケント紙)※2 【周囲照度3000lx以下】白ケント紙0.1~10m /±30※1 【周囲照度100000lx以下】白ケント紙0.1~10m/±50※1 ※1外光の直射時は検出が保証できません(西日等が入らないよう配慮願います) ※2室内環境にて(蛍光灯 1000lx以下)
分解能約0.25度 (360°/1440分割)
電源電圧(V)DC 12 ±10%
保存温度(℃)-25~75
光源半導体レーザ λ=905nm FDAレーザ安全クラス1
時間走査:25ms/scan※ ※ MD、MS、ME以外の計測コマンドを使用した場合、周囲の環境によって応答速度が遅れる可能性があります。
消費電流(mA)700以下 但し起動時は約1A
インターフェースEthernet 100BASE-TX(Auto-negotiation)
コードUUTM013
絶縁抵抗(MΩ)10DC500Vメガー
使用温湿度範囲-10℃~+50℃ 85%RH以下 (但し、結露、凍結がない事)
EMC規格(EMI)EN61326-1:2013、EN55011:2009 + A1:2010 (EMS) EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006 + A1:2008 + A2:2010、EN61000-4-4:2012、EN61000-4-6:2009、EN61000-4-8:2010
表示灯【電源表示灯(緑)】電源ON時点灯、 動作【表示灯(橙)】正常動作時点灯、故障時点滅
耐振動10~55Hz 複振幅1.5mm X.Y.Z方向 各2時間、 55Hz~200Hz 49m/s2 スイープ2分 X,Y,Z方向 各1時間
耐候性雨や雪や太陽光により検出距離が短くなる※ ※環境の影響は実機での確認をお願いします。また雨等を検出しますので、信号処理で除去願います。
耐衝撃196m/s2 X.Y.Z方向 各10回
1個
¥499,800
税込¥549,780
3日以内出荷
距離30m、190°の範囲をデータ出力する屋外用レーザスキャナ(LiDAR)。マルチエコー対応で雨、霧などの分離が可能、ヒータ搭載で-30℃可能、屋外用搬送車やクレーンなどの環境認識(SLAM)用途、各種屋外計測に。
仕様●距離精度:【反射率10%黒紙】0.1~15m:±30mm、15~30m:±50mm※1、0.1~30m:±50mm※2 周囲照度3,000lx以下、0.1~20m:±50mm※2 周囲照度100,000lx以下 【反射率90%白ケント紙】0.1~30m:±30mm※1、0.1~30m:±50mm※2 周囲照度3,000lx以下、0.1~30m:±50mm※2 周囲照度100,000lx以下 ※1.室内環境にて(蛍光灯 1,000lx以下) ※2.外光の直射時は検出が保証できません(西日などが入らないよう配慮願います)。●検出距離及び検出体:【検出保証値】0.1~30m※ (反射率10%黒紙 500mm×500mm)、0.1~80m※ (反射率90%白ケント紙 1000mm×1500mm) ※室内環境にて(蛍光灯 1,000lx以下) 【最大検出距離】120m(出力限界値) 【最小検出物】33mm(5m)、65mm(10m)、200mm(30m)●測定分解能及び繰返し精度:1mm 単位/【反射率10%黒紙】0.1~15m:σ<10mm、15~30m:σ<15mm※1、 0.1~30m:σ<20mm※2 周囲照度 3,000lx以下、 0.1~20m:σ<30mm※2 周囲照度 100,000lx以下 【反射率90%白ケント紙】 0.1~30m:σ<10mm※1、 0.1~30m:σ<15mm※2 周囲照度 3,000lx以下、 0.1~30m:σ<30mm※2 周囲照度 100,000lx以下 ※1室内環境にて(蛍光灯 1,000lx以下)、※2外光の直射時は検出が保証できません(西日などが入らないよう配慮願います)。●電流:【定常時電流】DC12V時 600mA以下、DC24V時 300mA以下 【起動時電流】DC12V 1.5A以下、DC24V 0.75A以下 /ヒーター使用時(0℃以下) DC12V時 1.25A以下、DC24V時 1.25A以下
質量(g)約1200(ケーブル含む)
保護構造IP67
消費電力(W)7.2以下(定常時)/ ヒーター使用時(0℃以下) DC12V時 15以下、DC24V時 30以下
出力OUTPUT /3点:同期マスタ出力、同期出力、故障出力
角度(°)走査:190
入力INPUT /1点:同期入力
分解能約0.125度(360°/2880分割)
電源電圧(V)DC10~30
光源半導体レーザ λ=905nm、FDAレーザ安全クラス1
時間走査:50ms(モーター回転数 1200rpm)
インターフェースEthernet 100BASE-TX(Auto-negotiation)
使用温湿度範囲-10~+50℃ 85%RH (-30~+50℃ 85%RH:ヒーター使用時)但し結露、凍結がないこと
1個
¥599,800
税込¥659,780
3日以内出荷
距離30m、190°の範囲を自由なエリア設定で物体検出する屋外用レーザスキャナ(LiDAR)。雨、霧などの屋外フィルタ搭載、屋外用搬送車やクレーンなどの障害物検知、屋外の侵入検知などの用途に。角度分解能が0.25°と粗くなっています。
仕様●測距原理:Time of Flight方式(パルス式)●測距範囲:0.1~30m※ (黒10%反射物500mm□) ※環境の影響は実機での確認をお願いします。【最大検出距離】100m(出力限界値) 【角度】190°
質量(g)約1100(ケーブル含む)
保護構造IP67(IEC規格)
精度(mm)測距:周囲照度 3000lx以下 /±50 1 (黒10% 10m、白ケント紙 30m)、 周囲照度 100000lx以下/±100 1 (黒10% 10m、白ケント紙 30m)※2 ※1 環境の影響は実機での確認をお願いします。
材質(ケース)ケース前面部/ポリカーボネート,ケース背面部/アルミ
接続ケーブル引出し式2m※ ※USBケーブル(UZ00023)を別売にてご用意しておりますので、詳細はお問い合わせください。
入力エリア入力1・2・3・4(全16パターン)
分解能ステップ角 0.25°(360°/1,440分割)
騒音値(dB)25以下(300mmにて)
電源電圧(V)DC10~30
光源半導体レーザ λ=905nm(レーザ安全クラス1)
応答時間出力:100ms以下(スキャン速度50ms/1回転)注) 注)条件により異なります。
時間走査:50ms/scan(モータ回転数1,200rpm)
消費電流(mA)【定常時】DC10/12V時 600以下、DC24V時 250以下 【起動時】DC10V 2A以下、DC12V 1.5A以下、DC24V 0.75A以下
インターフェースUSB2.0(Full Speed、12Mbps、エリア設定用)/ 故障出力、出力1・2・3(Nchオープンドレイン出力 DC30V 100mA以下)/ 出力1・2・3(エリア内検出で出力OFF)、故障出力(正常動作時出力ON)
使用温湿度範囲-10~+50℃(保存時-25~+75℃)、85%RH以下。但し、結露・氷結しないこと
検出物体5m/65mm、10m/130mm、30m/400mm(いずれも距離に対して最小の検出物)
表示灯【電源表示灯(緑)】電源ON時点灯。動作/故障【表示灯(橙)】検出時→点灯、故障時→点滅
耐振動複振幅1.5mm 10~55Hz X、Y、Z各方向 各2時間
起動時間(秒)電源投入から30以内で動作(但し、起動状態によって越える場合があります)
絶縁抵抗10MΩ
耐衝撃196m/s2 X、Y、Z各方向 各10回
1個
¥499,800
税込¥549,780
3日以内出荷
【優れた清掃力】。6500Pa の吸引力と水拭き。部屋の端から15mmまでアプローチが可能に。隅々までホコリを取り逃しません。超音波センサーを搭載。吸引+水拭きモードではカーペットを回避し、吸引のみのモード※では、カーペットや床のみぞのホコリも効率的に取り除きます。※モップパッドとモップパッドプレートを取り外して下さい。【スマートな賢さ】。TrueMapping/LDS LiDARを搭載。高性能AIで間取りを把握、効率よく部屋を清掃。LDS LiDARとバンパーを組み合わせることで障害物対策を強化。掃除中に家具の位置が乱れることを防ぎます。4つの落下防止センサーにより、段差を検知し、掃除機の方向転換をし落下を防ぎます。【充実した機能】。ホームアプリで自由にカスタマイズ、ご自宅に合わせた清掃を簡単に。アプリで複数のマップを管理し、最大3つのマップを自動的に切替え可能です。アレクサまたはグーグル・アシスタントに対応。起動、一時停止、停止、ドッキング、バッテリー残量の確認など、基本的なタスクを簡単に管理します。
仕様最大吸引力(真空度Pa):6500
セット内容ロボット掃除機本体、メインブラシ(装着済み)、サイドブラシ×1個、サイドブラシ固定用ネジバッグ×1個、フィルター(装着済み)、充電台、電源アダプター、モップパッドプレート、洗えるモップパッド×4個、取扱説明書、クイックマニュアル
消費電力(W)本体:35
本体質量(kg)2.95
充電時間約5時間
本体寸法(幅W×奥行D×高さH)(mm)326×324×101
水タンク容量(mL)420
稼働時間(分)【最大】270(ハードフロアで、吸引・標準モード)、250(ハードフロアで、吸引と水拭き・標準モード)
ダストボックス容量(mL)400
1個
¥44,980
税込¥49,478
当日出荷
距離50m、190°の範囲を自由なエリア設定で物体検出する屋外用レーザスキャナ(LiDAR)。筐体に金属ケースを採用、耐衝撃性を50G(単発)と堅牢性及び耐環境性に優れています。港湾荷役、建設、インフラ設備などの耐環境性や高度な検出な用途に。
仕様●検出距離及び検出体:【検出保証値】0.1m~50m 3 (反射率10%黒紙 500mm×500mm) 3室内環境にて(蛍光灯下 1,000lx以下)、 0.1m~120m 4 (反射率90%白ケント紙 1400mm×1400mm) 4高分解能モード(750rpm)選択時の検出保証値が120m(白紙)となります。、【通常モード】65mm(5m)、130mm(10m)、260mm(30m) 【高分解能モード】33mm(5m)、 65mm(10m)、130mm(30m)●距離平均精度:【反射率10%黒紙】0.1m~30m :±30mm (室内1,000lx以下)、30m~50m (マスタースレーブ機能有効の場合):±40mmm (室内1,000lx以下)、0.1m~50m :±50mm 5 (屋外100,000lx以下)【反射率90%白ケント紙】0.1m~50m :±30mm (室内1,000lx以下)、0.1m~50m (マスタースレーブ機能有効の場合):±50mm 5 (屋外100,000lx以下) *5 外乱の直射時は検知の保証ができません(西日などが入らないよう配慮願います)。●検出距離及び検出体:エリア設定最大値 120m(距離の出力限界値は160m)、最小検出物●走査時間/角度分解能:20ms 6 (通常モード 3000rpm) / 約0.32°(360°/1125分割)、40ms 6 (低速モード 1500rpm) / 約0.16°(360°/2250分割)、80ms 6 (高分解能モード 750rpm) / 約0.08°(360°/4500分割) *6 走査時間を変更するときは、変更後にセンサを再起動する必要があります。
材質光学カバー/ポリカーボネート ケース部/アルミ合金
質量(kg)約4.2 (本体のみ、ケーブル含まず)
外形寸法(mm)155×166×176 (コネクタ含まず)
保護構造IP67
消費電力(W)センサ:24以下(定常時,ヒータ除く)
出力出力7点/同期マスタ出力、同期出力、故障出力、コンタミ出力、検知出力1~3 (オープンコレクタ出力 DC30V 50mA MAX.)
角度(°)走査:190
入力入力7点/同期入力、IPリセット入力、リブート入力、エリア入力1~4 (全15パターン)/(フォトカプラ入力、カソードコモン(PNP)/アノードコモン(NPN)、入力ON電流5mA)
ヒーター(W)48以下
電源電圧(V)ヒータ:DC24
光源半導体レーザ(905nm)、FDAレーザ安全クラス1(IEC60825-1:2014)
応答時間出力:40msec以下 (通常モード)、80msec以下 (低速モード)、160msec以下(高分解能モード) いずれの場合もディレイの設定により変化
インターフェースEthernet 100BASE-TX (Auto-negotiation)
消費電流(A)センサ:起動時1.5以下、定常時1以下(ヒータ除く ) *ヒータ電源が未接続のとき,またはヒータ電源OFFのときの消費電流。、ヒータ:起動時、および定常時2以下(ヒータのみ ) ヒータのみが消費する電流値を記載。
使用温湿度範囲-10~+50℃ 85%RH、-30~+50℃ 85%RH (ヒータ使用時) ※但し、結露・凍結が無いこと
EMC規格(EMI)EN61326-1:2013、EN55011:2009 + A1:2010(EMS)EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006 + A1:2008 + A2:2010、EN61000-4-4:2012、EN61000-4-6:2009、EN61000-4-8:2010
表示灯LED 4点(黄緑、橙、青、赤)
繰返し精度【反射率10%黒紙】0.1m~30m(マスタースレーブ機能有効の場合):σ<9mm (室内1,000lx以下)、30m~50m (マスタースレーブ機能有効の場合):σ<15mm (室内1,000lx以下)、0.1m~50m :σ<15mm 5 (屋外100,000lx以下)【反射率90%白ケント紙】0.1m~50m(マスタースレーブ機能有効の場合):σ<9mm、0.1m~50m:σ<15mm 5 (屋外100,000lx以下) *5外乱の直射時は検知の保証ができません(西日などが入らないよう配慮願います)。
耐振動10~150Hz 5G/IEC60068-2-6:2007
起動時間(秒)電源投入から30以内で動作
耐候性雨や雪、太陽光により検知距離が短くなることがあります。 周囲環境による検出への影響については、実機をご使用いただいてご確認ください。
絶縁抵抗10MΩ
耐衝撃3回50G、1000回25G /IEC60068-2-27:2008
測定分解能1mm 単位
センサ電源電圧(V)DC 24±10%
距離30m、270°の範囲を計測する屋外用レーザスキャナ(LiDAR)。エリア設定タイプとデータ出力タイプを切替可能。マルチエコー対応で雨、霧などの分離又はフィルタが可能、屋外での環境認識(SLAM)、各種屋外計測、障害物検知がこれ一台で。ROS対応。
仕様検出距離及び検出体:【検出保証値】0.05m~30m※(反射率90%白ケント紙)、 0.05m~12m※ (反射率10%黒紙) ※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙/0.05m~25m、反射率10%黒紙/0.05m~8m 【最大検出距離】60m(出力限界値) 【最小検出物】90mm(10m)、180mm(20m)、260mm(30m)
材質光学窓/ポリカーボネイト、本体/アルミ
質量(g)130 (ケーブル除く)
保護構造IP67※ ※電源ケーブル、Ethernetケーブル末端(コネクタ部)はIP67保護構造ではありません。
消費電力(W)3.6以下(定常時)
出力出力5点(フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX.)/ 出力1:エリア内検出で出力OFF、出力2:エリア内検出で出力OFF、出力3:エリア内検出で出力OFF、出力4:故障出力(正常時出力ON)、出力5:同期出力 (注)故障出力が出ると出力1~3障害物有りを示す状態になります。
角度(°)走査:270
精度(mm)測距:±40※ ※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~25m、反射率10%黒紙:0.05m~8m
繰返し精度(mm)σ< 20※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~25m、反射率10%黒紙:0.05m~8m
分解能0.125度
外形寸法(幅W×奥行D×高さH)(mm)50×50×70(本体のみ)
電源電圧(V)DC12/DC24 (動作電圧範囲10~30 リップル10%以内)
機能同期動作モード(Area Designerにより設定)、同期マスター(0°)、同期スレーブ(90°)、同期スレーブ(180°)、同期スレーブ(270°)※出荷時の設定は同期マスターです。同期機能を使用する場合は、9節の同期配線を参考に接続を行い、アプリケーションより同期スレーブの設定を行って下さい。
光源半導体レーザ(波長 905nm) FDAレーザ安全クラス1(IEC60825-1:2014)
応答時間OFF/66msec~3241msec、ON/66msec~3241msec※出荷時は66msとなっています。アプリケーションの機能設定よりON/OFFディレー機能の切り替えが可能です。エリア切替を行うとき最大1スキャンの時間更に遅れます。
時間走査:25ms (モータ回転数 2400rpm)※MD、MS、ME以外の計測コマンドを使用した場合、周囲の環境によって応答速度が遅れる可能性があります。
消費電流(mA)Typ.150以下(DC24V) 但し、起動時に突入電流約450必要 ※電流容量に十分な余裕を持った電源をご使用ください。
インターフェースEthernet 100BASE-TX
絶縁抵抗(MΩ)10DC500Vメガー
使用温湿度範囲-30℃ ~ +50℃※ 85%RH以下 (但し、結露、凍結がない事) ※起動温度は-10℃~+50℃になります。
寿命常温使用にて5年(モータ寿命)
保存温湿度範囲-30℃ ~ +70℃ 85%RH以下(結露、凍結がない事)
EMC規格(EMI)EN61326-1:2013、EN55011:2009 + A1:2010 (EMS)EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006 + A1:2008 + A2:2010、EN61000-4-4:2012、EN61000-4-6:2014、EN61000-4-8:2010
使用周囲照度(Lx)100000 以下※ ※太陽光など強い外乱光の直射時は検出が保障できません。西日などが入らないよう配慮願います。
表示灯【電源表示灯(青)】正常動作時点灯、起動時及び故障時点滅、【出力1表示灯(橙)】エリア内検出で点灯、【出力2表示灯(橙)】エリア内検出で点灯、【出力3表示灯(橙)】エリア内検出で点灯
耐振動10~55Hz 複振幅1.5mm X.Y.Z方向 各2時間、 55~200Hz 98m/s2(10G) スイープ2分 X.Y.Z方向 各1時間
起動時間(秒)10以内 (但し、起動条件(故障)によっては、超える場合があります。)
耐衝撃196m/s2(20G) X.Y.Z方向 各10回
測定分解能1mm単位
距離15m、270°の範囲をデータ出力するレーザスキャナ(LiDAR)。小型、軽量で耐環境性も高く、屋外でも対応可能。AGV(無人搬送台車)やロボットなどの環境認識(SLAM)用途で工場や物流の効率化、稼働率の向上が可能。ROS対応。
仕様検出距離及び検出体:【検出保証値】0.05m~15m※ (反射率90%白ケント紙)、 0.05m~6m※ (反射率10%黒紙) 【最大検出距離】30m(出力限界値) 【最小検出物】105mm(6m)、260mm(15m) ※距離精度は出荷時の基準環境下における基準反射板によるものです。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~12m、反射率10%黒紙:0.05m~4m
材質光学窓/ポリカーボネイト、本体/アルミ
質量(g)130 (ケーブル除く)
保護構造IP67※ ※電源ケーブル、Ethernetケーブル末端(コネクタ部)はIP67保護構造ではありません。
消費電力(W)3.6以下(定常時)
出力故障出力・同期出力 フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX.
角度(°)走査:270
精度(mm)測距:±40※ ※距離精度は出荷時の基準環境下における基準反射板によるものです。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~12m、反射率10%黒紙:0.05m~4m
繰返し精度(mm)σ< 20※ ※距離精度は出荷時の基準環境下における基準反射板によるものです。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~12m、反射率10%黒紙:0.05m~4m
分解能0.25度/0.125度※ ※LXSettingTool により高分解能モードに切り替えることができます。(初期値:0.25 度) 製品コードUUST2★★以降(firmware versiON/4.0.0 以降) の製品で対応しています。
外形寸法(幅W×奥行D×高さH)(mm)50×50×70(本体のみ)
電源電圧(V)DC12/DC24 (動作電圧範囲10~30 リップル10%以内)
光源半導体レーザ(波長 905nm) FDAレーザ安全クラス1
時間走査:25ms (モータ回転数 2400rpm)
消費電流(mA)Typ.150以下(DC24V) 但し、起動時に突入電流約450必要 ※電流容量に十分な余裕を持った電源をご使用ください。
インターフェースEthernet 100BASE-TX
絶縁抵抗(MΩ)10DC500Vメガー
使用温湿度範囲-30℃ ~ +50℃※ 85%RH以下 (但し、結露、凍結がない事) ※起動温度は-10℃~+50℃になります。
寿命常温使用にて5年(モータ寿命)
保存温湿度範囲-30℃ ~ +70℃ 85%RH以下(結露、凍結がない事)
EMC規格(EMI)EN61326-1:2013、EN55011:2009 + A1:2010 (EMS)EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006 + A1:2008 + A2:2010、EN61000-4-4:2012、EN61000-4-6:2009、EN61000-4-8:2010
使用周囲照度(Lx)100000 以下※ ※太陽光など強い外乱光の直射時は検出が保障できません。西日などが入らないよう 配慮願います。
表示灯【電源表示灯(青)】正常動作時点灯、起動時及び故障時点滅
耐振動10~55Hz 複振幅1.5mm X.Y.Z方向 各2時間、 55~200Hz 98m/s2(10G) スイープ2分 X.Y.Z方向 各1時間
起動時間(秒)10以内 (但し、起動条件(故障)によっては、超える場合があります。)
耐衝撃196m/s2(20G) X.Y.Z方向 各10回
測定分解能1mm単位
1個
¥259,800
税込¥285,780
3日以内出荷
距離50m、190°の範囲をデータ出力する屋外用レーザスキャナ(LiDAR)。筐体に金属ケースを採用、耐衝撃性を50G(単発)と堅牢性及び耐環境性に優れています。港湾荷役、建設、インフラ設備などの耐環境性や高度な検出な用途に。
仕様●検出距離及び検出体:【検出保証値】0.1m~50m 3 (反射率10%、黒紙 500mm×500mm) 3室内環境にて(蛍光灯下 1,000lx以下)、 0.1m~120m 4 (反射率90%、白ケント紙 1400mm×1400mm) 4高分解能モード(750rpm)選択時の検出保証値が120m(白紙)となります。、【通常モード】65mm(5m)、130mm(10m)、260mm(30m) 【高分解能モード】33mm(5m)、 65mm(10m)、130mm(30m)●距離平均精度:【反射率10%黒紙】0.1m~30m :±30mm (室内1,000lx以下)、30m~50m (マスタースレーブ機能有効の場合):±40mmm (室内1,000lx以下)、0.1m~50m :±50mm 5 (屋外100,000lx以下)【反射率90%白ケント紙】0.1m~50m :±30mm (室内1,000lx以下)、0.1m~50m (マスタースレーブ機能有効の場合):±50mm 5 (屋外100,000lx以下) *5 外乱の直射時は検知の保証ができません(西日などが入らないよう配慮願います)。●検出距離及び検出体:エリア設定最大値 120m(距離の出力限界値は160m)、最小検出物●走査時間/角度分解能:20ms 6 (通常モード 3000rpm) / 約0.32°(360°/1125分割)、40ms 6 (低速モード 1500rpm) / 約0.16°(360°/2250分割)、80ms 6 (高分解能モード 750rpm) / 約0.08°(360°/4500分割) *6 走査時間を変更するときは、変更後にセンサを再起動する必要があります。
材質光学カバー/ポリカーボネート ケース部/アルミ合金
質量(kg)約4.2 (本体のみ、ケーブル含まず)
外形寸法(mm)155×166×176 (コネクタ含まず)
保護構造IP67
消費電力(W)センサ:24以下(定常時,ヒータ除く)
出力出力7点/同期マスタ出力、同期出力、故障出力、コンタミ出力、検知出力1~3 (オープンコレクタ出力 DC30V 50mA MAX.)
角度(°)走査:190
入力入力7点/同期入力、IPリセット入力、リブート入力、エリア入力1~4 (全15パターン)/(フォトカプラ入力、カソードコモン(PNP)/アノードコモン(NPN)、入力ON電流5mA)
ヒーター(W)48以下
電源電圧(V)ヒータ:DC24
光源半導体レーザ(905nm)、FDAレーザ安全クラス1(IEC60825-1:2014)
応答時間出力:40msec以下 (通常モード)、80msec以下 (低速モード)、160msec以下(高分解能モード) いずれの場合もディレイの設定により変化
インターフェースEthernet 100BASE-TX (Auto-negotiation)
消費電流(A)センサ:起動時1.5以下、定常時1以下(ヒータ除く ) *ヒータ電源が未接続のとき,またはヒータ電源OFFのときの消費電流。、ヒータ:起動時、および定常時2以下(ヒータのみ ) ヒータのみが消費する電流値を記載。
使用温湿度範囲-10~+50℃ 85%RH、-30~+50℃ 85%RH (ヒータ使用時) ※但し、結露・凍結が無いこと
EMC規格(EMI)EN61326-1:2013、EN55011:2009 + A1:2010(EMS)EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006 + A1:2008 + A2:2010、EN61000-4-4:2012、EN61000-4-6:2009、EN61000-4-8:2010
表示灯LED 4点(黄緑、橙、青、赤)
繰返し精度【反射率10%黒紙】0.1m~30m(マスタースレーブ機能有効の場合):σ<9mm (室内1,000lx以下)、30m~50m (マスタースレーブ機能有効の場合):σ<15mm (室内1,000lx以下)、0.1m~50m :σ<15mm 5 (屋外100,000lx以下)【反射率90%白ケント紙】0.1m~50m(マスタースレーブ機能有効の場合):σ<9mm、0.1m~50m:σ<15mm 5 (屋外100,000lx以下) *5外乱の直射時は検知の保証ができません(西日などが入らないよう配慮願います)。
耐振動10~150Hz 5G/IEC60068-2-6:2007
起動時間(秒)電源投入から30以内で動作
耐候性雨や雪、太陽光により検知距離が短くなることがあります。 周囲環境による検出への影響については、実機をご使用いただいてご確認ください。
絶縁抵抗10MΩ
耐衝撃3回50G、1000回25G /IEC60068-2-27:2008
測定分解能1mm 単位
センサ電源電圧(V)DC 24±10%
距離30m、270°の範囲をデータ出力するレーザスキャナ(LiDAR)。USTシリーズの最上位機種。小型、軽量で耐環境性も高く、屋外でも対応可能。AGV(無人搬送台車)やロボットなどの環境認識(SLAM)用途で工場や物流の効率化、稼働率の向上が可能。ROS対応。
仕様検出距離及び検出体:【検出保証値】0.05m~30m※(反射率90%白ケント紙)、 0.05m~12m※ (反射率10%黒紙) ※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙/0.05m~25m、反射率10%黒紙/0.05m~8m 【最大検出距離】60m(出力限界値) 【最小検出物】180mm(10m)、350mm(20m)、520mm(30m)
材質光学窓/ポリカーボネイト、本体/アルミ
質量(g)130 (ケーブル除く)
保護構造IP67※ ※電源ケーブル、Ethernetケーブル末端(コネクタ部)はIP67保護構造ではありません。
消費電力(W)3.6以下(定常時)
出力故障出力・同期出力 フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX.
角度(°)走査:270
精度(mm)測距:±40※ ※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~25m、反射率10%黒紙:0.05m~8m
繰返し精度(mm)σ< 20※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~25m、反射率10%黒紙:0.05m~8m
分解能0.25度/0.125度※ ※LXSettingTool により高分解能モードに切り替えることができます。(初期値:0.25 度) 製品コードUUST2★★ 以降(firmware versiON/4.0.0 以降) の製品で対応しています。
外形寸法(幅W×奥行D×高さH)(mm)50×50×70(本体のみ)
電源電圧(V)DC12/DC24 (動作電圧範囲10~30 リップル10%以内)
光源半導体レーザ(波長 905nm) FDAレーザ安全クラス1
時間走査:25ms (モータ回転数 2400rpm)
消費電流(mA)Typ.150以下(DC24V) 但し、起動時に突入電流約450必要 ※電流容量に十分な余裕を持った電源をご使用ください。
インターフェースEthernet 100BASE-TX
絶縁抵抗(MΩ)10DC500Vメガー
使用温湿度範囲-30℃ ~ +50℃※ 85%RH以下 (但し、結露、凍結がない事) ※起動温度は-10℃~+50℃になります。
寿命常温使用にて5年(モータ寿命)
保存温湿度範囲-30℃ ~ +70℃ 85%RH以下(結露、凍結がない事)
EMC規格(EMI)EN61326-1:2013、 EN61326-1:2013 (EMS)EN61326-1:2013、 EN61000-4-2:2009、 EN61000-4-3:2006 + A1:2008 + A2:2010、 EN61000-4-4:2012、 EN61000-4-6:2009、 EN61000-4-8:2010
使用周囲照度(Lx)100000 以下※ ※太陽光など強い外乱光の直射時は検出が保障できません。西日などが入らないよう 配慮願います。
表示灯【電源表示灯(青)】正常動作時点灯、起動時及び故障時点滅
耐振動10~55Hz 複振幅1.5mm X.Y.Z方向 各2時間、 55~200Hz 98m/s2(10G) スイープ2分 X.Y.Z方向 各1時間
起動時間(秒)10以内 (但し、起動条件(故障)によっては、超える場合があります。)
耐衝撃196m/s2(20G) X.Y.Z方向 各10回
測定分解能1mm単位
1個
¥339,800
税込¥373,780
3日以内出荷
距離40m、270°の範囲を計測する屋外用レーザスキャナ(LiDAR)。エリア設定タイプとデータ出力タイプを切替可能。マルチエコー対応で雨、霧などの分離又はフィルタが可能、光学窓の汚れ検知機能もあり屋外での環境認識(SLAM)、各種屋外計測、障害物検知がこれ一台で。ROS対応。
仕様●検出距離及び検出体:【検出保証値】0.1~40m※1 (反射率90%白ケント紙 500mm×500mm)、0.1~18m※1(反射率10%黒紙 500mm×500mm) ※1 室内環境にて(蛍光灯 1,000lx以下)、【最大検出距離】60m、最小検出物 【通常モード】65mm(5m)、130mm(10m)、260mm(20m)【高分解能モード】33mm(5m)、65mm(10m)、130mm(20m)●角度分解能/走査時間:0.25゜/25ms (通常モード)、0.125゜/50ms (高分解能モード)●距離平均精度:反射率90%白ケント紙 / 0.1~30m:±20mm※1、30~40m:±30mm※1 ※1 室内環境にて(蛍光灯 1,000lx以下)●電流:定常時電流 DC12V時 700mA以下、起動時電流 DC12V時 1.3A(typ.)※電源容量に十分な余裕を持った電源をご使用ください。
質量(g)約450(本体のみ)
保護構造IP67
消費電力(W)8.4以下(定常時)
角度(°)走査:270
材質(ケース)光学窓/ポリカーボネート 本体/アルミダイキャスト
電源電圧(V)DC10~30
光源半導体レーザー λ= 905nm 、レーザー安全クラス1
応答時間出力:50ms以下(但し設定により変化します)
インターフェースEthernet 100BASE-TX (Auto-negotiation)
使用温湿度範囲-10~+50℃ 85%RH ※但し、結露、凍結が無いこと
使用周囲照度(Lx)100000 ※外光の直射時は検出が保証できません(西日などが入らないよう配慮願います)。
表示灯電源・動作表示灯(青)、エリア判定表示灯(橙)
繰返し精度反射率90%白ケント紙/ 0.1~20m:σ<10mm※1、20~40m:σ<15mm※1 室内環境にて(蛍光灯 1,000lx以下)
耐振動10~55Hz 複振幅1.5mm X、Y、Z方向 各2時間/55~200Hz 98m/s2(10G)スイープ2分 X、Y、Z方向 各1時間
起動時間(秒)電源投入から15以内で動作。
絶縁抵抗10MΩ
耐衝撃196m/s2 (20G) X、Y、Z方向 各10回
測定分解能1mm 単位
3次元測域センサ(3D LiDAR)距離35m(最大)、水平210°、垂直40°の範囲を3次元計測するレーザスキャナ。独自の走査方法により縦方向の抜けが少なく、2590点(最大518000点)の豊富な点群データを出力。IMUやPPS入力など便利な機能も搭載。ロボットやAGV(無人搬送台車)の環境認識(SLAM)用途に。ROS対応。
仕様●インターレース:【水平】最大 20 倍 【HDモード】水平 20 倍 × 垂直 10 倍●ジャイロ:加速度及び角速度(InvenSense MPU-6500)#1●データ点数(分解能):2590点以上 (インターレースなし、20fps)、518000点以上 (インターレースHDモード、0.1fps)●繰り返し精度(周囲25℃時):中央 白紙15m以下/σ< 20mm、 白紙15m~ /σ< 35mm●検出エコー数:最大4 echoes●垂直走査角度:40度 (-5度~35度) 精度±2°●垂直走査速度:1200Hz●水平走査角度:210度以上 ピッチ6度 精度±0.125°●水平走査速度:20Hz●測距精度(周囲25℃時):中央 白紙15m以下/±50mm、 白紙15m~/±100mm●大きさ(W×D×H):76mm×106mm×95mm(W×D×H)●発生音:前方向47dB(距離1m地点)周波数1200Hz 参考値
質量(kg)約1
電源DC12V/24V(動作電圧範囲10~30V) 【消費電流(DC12V)】起動時1.5A/通常時0.8A
構造IP67(無通電) 水中使用不可
検出距離水平走査 -45°<θ<45° 0.3-35m(白紙) 0.3-11m(黒紙 反射率10%) -75°<θ≦-45°,45°≦θ<75° 0.3-20m(白紙) 0.3- 6m (黒紙 反射率10%) θ≦-75°,75°≦θ 0.3-10m(白紙) 0.3-3m (黒紙 反射率10%) ※上記は垂直走査の上向き15°(垂直走査中心)での値、 上向き35°、下向き-5°では上記の70%に減衰する。
光源半導体レーザ 波長=905nm、この製品はレーザー安全クラス1製品です。(Class 1 Laser Product)
インターフェースEthernet(TCP/IP) 100BASE-TX(Auto-negotiation)
使用温湿度範囲-10~50℃ 85%以下(結露をしないこと)
使用周囲照度(Lx)100000 (直接太陽光方向は除く)
振動【印加周波数/加速度】10~57.5Hz /複振幅1.5mmp-p 57.5Hz~150Hz /98m/s2 (10G) 【掃引速度】 1 octave / min (3.9sec / sweep) 【耐久時間】上下/前後/左右 各2H(動作、耐久共に)
入出力PPS入力 1点(フォトカプラ入力 Active High 2mA以上)、 同期出力 1点(フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX)
プロトコル通信:VSSP 2.1
1個
¥539,800
税込¥593,780
3日以内出荷
3次元測域センサ(3D LiDAR)距離35m(最大)、水平210°、垂直40°の範囲を3次元計測するレーザスキャナ。独自の走査方法により縦方向の抜けが少なく、2590点(最大518000点)の豊富な点群データを出力。IMUやPPS入力など便利な機能も搭載。ロボットやAGV(無人搬送台車)の環境認識(SLAM)用途に。ROS対応。
仕様●インターレース:【水平】最大 20 倍 【HDモード】水平 20 倍 × 垂直 10 倍●ジャイロ:加速度及び角速度(InvenSense MPU-6500)#1●データ点数(分解能):2590点以上 (インターレースなし、20fps)、518000点以上 (インターレースHDモード、0.1fps)●繰り返し精度(周囲25℃時):中央 白紙15m以下/σ< 20mm、 白紙15m~ /σ< 35mm●検出エコー数:最大4 echoes●垂直走査角度:40度 (-5度~35度) 精度±2°●垂直走査速度:1200Hz●水平走査角度:210度以上 ピッチ6度 精度±0.125°●水平走査速度:20Hz●測距精度(周囲25℃時):中央 白紙15m以下/±50mm、 白紙15m~ /±100mm●発生音:前方向53dB(距離1m地点)周波数1200Hz 参考値
質量(g)約650
電源DC12V/24V(動作電圧範囲10~30V) 【消費電流(DC12V)】起動時1.5A/通常時0.8A
構造IP67(無通電) 水中使用不可
検出距離水平走査 -45°<θ<45° 0.3-35m(白紙) 0.3-11m(黒紙 反射率10%) -75°<θ≦-45°,45°≦θ<75° 0.3-20m(白紙) 0.3- 6m (黒紙 反射率10%) θ≦-75°,75°≦θ 0.3-10m(白紙) 0.3-3m (黒紙 反射率10%) ※上記は垂直走査の上向き15°(垂直走査中心)での値、 上向き35°、下向き-5°では上記の70%に減衰する。
寸法(幅W×奥行D×高さH)(mm)70×106×95
光源半導体レーザ 波長=905nm、この製品はレーザー安全クラス1製品です。(Class 1 Laser Product)
インターフェースEthernet(TCP/IP) 100BASE-TX(Auto-negotiation)
使用温湿度範囲-10~50℃ 85%以下(結露をしないこと)
使用周囲照度(Lx)100000 (直接太陽光方向は除く)
振動【印加周波数/加速度】10~57.5Hz /複振幅1.5mmp-p 57.5Hz~150Hz /98m/s2 (10G) 【掃引速度】 1 octave / min (3.9sec / sweep) 【耐久時間】上下/前後/左右 各2H(動作、耐久共に)
入出力PPS入力 1点(フォトカプラ入力 Active High 2mA以上)、 同期出力 1点(フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX)
プロトコル通信:VSSP 2.1
1個
¥499,800
税込¥549,780
3日以内出荷
16K 高画質撮影とセンチメートルレベルの点群撮影を同時にこなすハイスペックモデル。現場撮影用3Dスキャニングカメラ。高画質16K・360°ウォークスルー画像+点群データを一人で撮影できる。16Kウルトラハイビジョン画質を実現する高性能レンズを搭載。360°自動回転によりシームレスな画像を生成。905nm LIDAR の超高精度スキャニングは、 1つのポイントスキャンで最大260m。Autodesk シリーズ、CloudCompare、PCL などをサポート。スマートフォンで簡単に操作できる ※専用アプリ「4DKanKan® Minion/4DKanKan® Mega」のインストールが必要です。現場全体を平面プラン&3Dジオラマフォトに自動合成します。「4DKanKan®クラウド」による多彩な編集機能。タイトル設定/スポットロゴ/スタート画面位置/ビデオ追加/ホットスポット/モザイク処理他。撮影したデータはダウンロード(無制限)してオフラインでも見ることができます。専用三脚、三脚用キャスター標準付属
用途16K 高画質撮影とセンチメートルレベルの点群撮影
仕様スキャンスピード:30万点/秒
質量(g)6750(バッテリー含む)
寸法(高さH×幅W×奥行D)(mm)312×305×147
精度3D座標:10mm@/20m
対応OS通信/アプリ:Wi-Fi/Android10以上・iOS11.0以上
連続使用時間(時間)撮影可能時間/連続作業時:最長約4(撮影モード、撮影環境により異なります。 暗い場所や、撮影対象が近い場合、撮影時間が長くなったり、ウォークスルー画像が撮影できない場合があります)
バッテリーリチウムイオン充電池
解像度静止画 5472 × 3648(約2000万画素)、スティッチング(処理)後 16384 × 8192(約13420万画素/16K)
バッテリー電圧(V)14.4
使用環境温度(℃)0~+40
撮影距離(m)約1.5~2
バッテリー容量(mAh)9700
レーザークラスLIDARクラス1/波長:905nm
保管温度範囲(℃)-10~+50
ポイント数撮影可能:低密度200ポイント、高密度100ポイント
ストレージ内蔵メモリー 128GB
1台
¥5,998,000
税込¥6,597,800
翌々日出荷
5300Paの超強力吸引:フローリングの溝のゴミからカーペットについたペットの毛まで、パワフルにしっかり吸い取ります。自動ゴミ収集機+大容量3L紙パック:掃除機にたまったゴミは収集機が自動で回収。約2か月間ゴミ捨ての手間から解放されます。LiDAR&IMUデュアルナビシステム:お家の中を短時間で正確にマッピングして、無駄なく効率的に清掃します。暗い場所でも問題なく働いてくれます。部屋のすみずみまで清掃:Mesh Grid(TM)技術により、空間に合わせた最適なルートで徹底した清掃を行います。カーペット回避:水拭きモード時では、カーペットが濡れないよう回避することが可能です。Tapo IQ+ Smart Cleaning(TM):ロボット掃除機の頭脳として「Tapo IQ+ Smart Cleaning(TM)」を搭載。複数のセンサーと高度なアルゴリズムがあるので、清掃のことならこの1台に安心してお任せできます。お掃除をカスタマイズ:清掃エリアや清掃スケジュールを設定したり、各部屋に合わせた清掃モードをカスタマイズできます。複数のマッピングを保存可能:階ごとにマッピングし保存しておけば、いつでもスピーディーかつ正確にお掃除することができます。自動充電:バッテリー残量が少なくなると自動でドックに戻り、充電が完了すると清掃を中断した場所からお掃除を再開します。音声&リモート操作:Amazon AlexaやGoogleアシスタントと連携させれば、音声で掃除機を手軽に操作できます。
セット内容ロボット掃除機×1 (高性能フィルター×1、サイドブラシ×1を含む)、自動ゴミ収集機×1 (ゴミ収集用3L紙パック×1、クリーニングブラシ×1を含む)、モップ取り付け用パーツ×1、電源コード×1、取扱説明書 (ユーザーガイド)
寸法(mm)ロボット掃除機:330×330×100、自動ゴミ収集機:228×164×330
タイプモップ自動水流制御
容量(L)紙パック:3
対応Amazon Alexa/Google Home
フィルター高性能フィルターH11
機能マッピング・ルート:LiDAR + IMUデュアルナビシステム/段差乗り越え22mm/カーペットブースト/ダストボックス検知/チャイルド&ペットロック/水拭き/自動ゴミ収集/落下防止/障害物回避 LiDAR/高精度マップ
最大消費電力(W)(充電時)10 (DC20V 500mA)/(動作時)ロボット掃除機: 45、自動ゴミ収集機: 650
吸引能力吸引力(自動ゴミ収集機)17000Pa/吸引力調整5段階/最大吸引力5300Pa
バッテリー容量(mAh)2600(継ぎ足し充電 対応)
水圧3段階調整
無線規格IEEE 802.11 b/g/n、 2.4GHzのみ、Bluetooth 4.2 (設定用)
アプリケーションリアルタイムトラッキング:対応、マルチフロアマッピング:対応、スケジュール設定:対応、バーチャルウォール:対応、立ち入り禁止ゾーン:対応、ゾーン清掃:対応
水タンク容量(mL)300
入力電圧100V-120V AC、50/60Hz
標準ノイズ(dB)52 (静音モード)、55 (デフォルト/標準)
ダストボックス容量(mL)300
1台
¥76,980
税込¥84,678
4日以内出荷
Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
1個
¥1,498
税込¥1,648
当日出荷
高性能:PCIe x1 スロット1基に2口のSATA 3.0 6Gbpsポートを増設し、SATAドライブ(HDD/SSD)をデスクトップパソコン/サーバーに接続。2台のSATAドライブ接続に対応(SATAケーブル別売)。ASM1061コントローラ:シングルチップ設計により、2口のSATA 6Gbpsポートを単一のx1 PCI Expressスロットに追加、合計で4Gbpsの帯域を提供。ポートマルチプライヤとNCQ(Native Command Queue)をサポート。互換性:PCIe 2.0、SATA 3.2、AHCI 1.4 仕様に準拠、下位性能で旧バージョンとも互換。Windows 7以降、macOS 10.6.8以降、Linux 2.6.32以降に対応。 ビルトインRAIDがない設計でマザーボード互換性を改善。ATA & ATAPI(HDD、SSD、光学ディスク)対応。簡単導入:プラグアンドプレイでセットアップが簡単なインターフェースカード。フルプロファイルおよびロープロファイル両方のPCIスロットで使用可能(フルプロファイルブラケット装着済み、ロープロファイルブラケット同梱)。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などストレージ管理システムをサポート。StarTech.comの優位性:30年以上に渡りITプロに選ばれる製品を展開。ライフタイム保証と無期限無料技術サポート(月-金)を提供。
用途デスクトップPC/サーバーに2つの6Gbpsドライブを追加。ストレージソフトウエア管理システムでドライブを管理、RAIDを構成。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)に対応
インターフェースPCI Express
長さ(mm)77
幅(mm)18
高さ(mm)121
質量(g)33
データ転送速度6Gbps
コネクタサイズPCI Express x1
搭載I/OSATA
ポート数2
対応OSWindows XP/Vista 7/8/8.1/10/11、Windows Server 2012 R2/2016/2019、macOS 10.6.8 - 13.0、Linux 2.6.32以降(LTSバージョンのみ)
保証期間ライフタイム
動作温度範囲(℃)0~85
保存温度範囲(℃)-25~85
使用湿度(%RH)20~80
色レッド
材質スチール
1個
¥5,998
税込¥6,598
当日出荷
高性能:PCIe x2 スロット1基に4口のSATA 3.0 6Gbpsポートを増設し、SATAドライブ(HDD/SSD)をデスクトップパソコン/サーバーに接続。4台のSATAドライブ接続に対応(SATAケーブル別売)。ASM1164コントローラ:シングルチップ設計により、4口のSATA 6Gbpsポートを単一のx2 PCI Expressスロットに追加、合計で16Gbpsの帯域を提供。ポートマルチプライヤとNCQ(Native Command Queue)をサポート。互換性:PCIe 3.0、SATA 3.2、AHCI 1.4 仕様に準拠、下位互換で旧バージョンとも互換。Windows 7以降、macOS 10.10以降、Linux 2.6.32以降に対応。 ビルトインRAIDがない設計でマザーボード互換性を改善。ATA & ATAPI(HDD、SSD、光学ディスク)対応。簡単導入:プラグアンドプレイでセットアップが簡単なインターフェースカード。フルプロファイルおよびロープロファイル両方のPCIスロットで使用可能(フルプロファイルブラケット装着済み、ロープロファイルブラケット同梱)。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などストレージ管理システムをサポート。StarTech.comの優位性:30年以上に渡りITプロに選ばれる製品を展開。2年間メーカー保証と無期限無料技術サポート(月-金)を提供。
用途デスクトップPCまたはサーバーに4つのSATA 6Gbpsドライブを追加。ストレージ管理システムでドライブを管理し、RAIDアレイを構成。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などに対応
インターフェースPCI Express
長さ(mm)70
幅(mm)56
高さ(mm)16
質量(g)50
データ転送速度6Gbps
コネクタサイズPCI Express ×2
搭載I/OSATA
ポート数4
対応OSWindows 7/8/8.1/10/11、Windows Server 2012 R2/2016/2019、macOS 10.10 - 13、Linux 2.6.32以降(LTSバージョンのみ)
保証期間2年間
セット内容1-PCIeSATAカード、1-フルプロファイルブラケット(取り付け済み)、1-ロープロファイル対応ブラケット、1-クイックスタートガイド
色レッド
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
翌々日出荷
高性能:PCIe x4 Gen 2スロット1基に8つのSATA 3.0 6Gbpsポートを増設し、SATAドライブ(HDD/SSD)をデスクトップパソコン/サーバーに接続。2x Mini-SAS接続SATA 8ポートPCI拡張カード(Mini-SAS - 4x ラッチ付きSATAアダプタケーブル付属)。クアドコントローラ:PCIe マルチプレクサ(MUX)、4つの2ポートSATAホストコントローラを備えた設計により、単一のx4 PCIeスロットに合計で8つのSATA 6Gbpsポートを増設。最大16Gbpsのスループットを実現。互換性:PCIe Gen 2およびSATA 3.0仕様に準拠。SATA 1.0/2.0、PCIe Gen 1など旧バージョンと互換(下位性能)。Windows(XP以降)、macOS(10.6.8以降)、Linux(2.6.32以降)対応。分岐やビルトインRAIDなしでマザーボード互換性を改善。簡単導入:プラグアンドプレイでセットアップが簡単なインターフェースカード。フルプロファイルおよびロープロファイル両方のPCIスロットで使用可能(フルプロファイルブラケット装着済み、ロープロファイルブラケット同梱)。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などストレージ管理システムをサポート。StarTech.comの利点:30年以上に渡りITプロに選ばれる製品を展開。2年間メーカー保証と日本国内での無料テクニカルサポート(月-金)を提供
用途デスクトップPCまたはサーバーに8つのSATA 6Gbpsドライブを追加。ストレージ管理システムでドライブを管理し、RAIDアレイを構成。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などに対応
長さ(mm)150
幅(mm)69
高さ(mm)15
質量(g)70
コネクタコネクタタイプ/内部ポート:PCI Express x4、2×SFF-8087(内部Mini-SAS)[36ピン]
ポート数8
インターフェースSATA
タイプカード:標準プロファイル(ロープロファイル対応ブラケット付属)
動作温度範囲(℃)5~50(41°F~122°F)
保存温度範囲(℃)20~60(-4°F~140°F)
湿度範囲(%)20~80RH
データ転送速度(最大)6Gbps
セット内容PCIe SATAカード、2× 50cm Mini-SAS - 4x SATA ケーブル、フルプロファイルブラケット(装着済み)、ロープロファイル対応ブラケット、クイックスタートガイド
仕様業界標準:シリアル ATA 3.0 仕様 - SATA 1.0/2.0/3.0 (それぞれ1.5/3/6Gbpsに対応)、PCI Express ベース仕様 バージョン2.0、チップセットID:Pericom - PI7C9X2G608GP、ASMedia - ASM1061
対応OSWindows 7/8/8.1/10/11、Windows Server 2003/2008 R2/2012/2012 R2/2016/2019、macOS 10.10 - 13、Linux 2.6.32以降(LTSバージョンのみ)
1個
¥18,980
税込¥20,878
翌々日出荷
BenchSmart/Liquidator専用チップ。積み重ね型
。ハイスループット。LTSチップ(5段×2)。200μL
容量(μL)200
アズワン品番64-3929-15
1箱(10セット×96本)
¥18,980
税込¥20,878
翌々日出荷
BenchSmart/Liquidator専用チップ。ラック入り
。ハイスループット。LTSチップ。未滅菌960本(96本×10ラック)200μL
容量(μL)200
アズワン品番64-3929-10
1個(10ラック×96本)
¥18,980
税込¥20,878
翌々日出荷
Standard Methods Total Suspended Solids 2540Dに推奨されます。
TCLP分析のUSEPA method 1311に推奨されます。
サンプルろ過後550℃で灰化したときの重量損失が無く、構造が保持されます。
排水、工業用放出水における揮発性懸濁物の汚染分析およびエアロゾルモニタリングにお勧めします。(JIS KO102)工場排水試験法のうち、14懸濁物質の測定にお勧めします。接着剤未使用タイプです。フィルターは接着剤を含んでいないので、ろ過後500 ℃で灰化したときの重量損失が無く、構造が保持されます。そのため、重量分析や高温ガスのろ過にも使用できます。
厚さ(μm)475
材質ボロシリケートファイバーグラス
流量(mL/min)6/cm2
最高使用温度(℃)550
空隙率(%)90
穴径(Φμm)0.7
高性能:PCIe x2 スロット1基に10口のSATA 3.0 6Gbpsポートを増設し、SATAドライブ(HDD/SSD)をデスクトップパソコン/サーバーに接続。10台のSATAドライブ接続に対応(SATAケーブル別売)。ASM106:このSATA 3 6Gbpsカードは、1つの2ポートx2 PCIe Gen2ホストチップ(ASM1062)と2つの5ポートポートポートマルチプライヤ(JMB575)を搭載し、10個のSATA(シリアルATA)ポートを追加し、合計最大8Gbpsの帯域幅を実現。互換性:PCIe 2.0、SATA 3.2、AHCI 1.3 仕様に準拠、下位互換で旧バージョンとも互換。Windows 7以降、macOS 10.10以降、Linux 2.6.32以降に対応。 内蔵RAIDなし分岐不要でマザーボード互換性を改善。ATA & ATAPI対応。簡単導入:プラグアンドプレイでセットアップが簡単なインターフェースカード。フルプロファイルおよびロープロファイル両方のPCIスロットで使用可能(フルプロファイルブラケット装着済み、ロープロファイルブラケット同梱)。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などストレージ管理システムをサポート。StarTech.comの優位性:30年以上に渡りITプロに選ばれる製品を展開。2年間メーカー保証と無期限無料技術サポートを提供(月-金)しています。
用途デスクトップPCまたはサーバーに10台のSATA 6Gbpsドライブを追加。ストレージ管理システムでドライブを管理し、RAIDアレイを構成。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などに対応
インターフェースPCI Express
長さ(mm)120
幅(mm)54
高さ(mm)18
質量(g)59
データ転送速度6Gbps
コネクタサイズPCI Express ×2
搭載I/OSATA
ポート数10
対応OSWindows 7/8/8.1/10/11、Windows Server 2012 R2/2016/2019、macOS 10.10 - 13、Linux 2.6.32以降(LTSバージョンのみ)
保証期間2年間
コネクタ1 - PCI Express x2、内部ポート:10 - SATA(データ)[7ピン]
セット内容1-PCIeSATAカード、1-フルプロファイルブラケット(取り付け済み)、1-ロープロファイル対応ブラケット、1-クイックスタートガイド
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
翌々日出荷
高性能:PCIe x4 スロット1基に6口のSATA 3.0 6Gbpsポートを増設し、SATAドライブ(HDD/SSD)をデスクトップパソコン/サーバーに接続。6台のSATAドライブ接続に対応(SATAケーブル別売)。ASM1166コントローラー:単一のx4 PCIeスロットに6口のSATAポート(6Gbps)を増設、最大で16Gbpsのトータル帯域を実現。すべての増設ポートでNCQ(Native Command Queue)とポートマルチプライヤー(PM)をサポート、PMポート1口につき最大5件のデバイスに対応可能。互換性:PCIe 3.0、SATA 3.2、AHCI 1.4 仕様に準拠、下位性能で旧バージョンとも互換。Windows 7以降、macOS 10.10以降、Linux 2.6.32以降に対応。 ビルトインRAIDがない設計でマザーボード互換性を改善。ATA & ATAPI(HDD、SSD、光学ディスク)対応。簡単導入:プラグアンドプレイでセットアップが簡単なインターフェースカード。フルプロファイルおよびロープロファイル両方のPCIスロットで使用可能(フルプロファイルブラケット装着済み、ロープロファイルブラケット同梱)。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などストレージ管理システムをサポート。StarTech.comの利点:30年以上に渡りITプロに選ばれる製品を展開。2年間メーカー保証と日本国内での無料テクニカルサポート(月-金)を提供
用途デスクトップPCまたはサーバーに6つのSATA 6Gbpsドライブを追加。ストレージ管理システムでドライブを管理し、RAIDアレイを構成。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などに対応
インターフェースPCI Express
長さ(mm)82
幅(mm)54
高さ(mm)17
質量(g)29
データ転送速度6Gbps
コネクタサイズPCI Express ×4
搭載I/OSATA
ポート数6
対応OSWindows 7/8/8.1/10/11、Windows Server 2012 R2/2016/2019、macOS 10.10 - 13、Linux 2.6.32以降(LTSバージョンのみ)
保証期間2年間
コネクタ1 - PCI Express x4、内部ポート:6 - SATA(データ)[7ピン]
セット内容1-PCIeSATAカード、1-フルプロファイルブラケット(取り付け済み)、1-ロープロファイル対応ブラケット、1-クイックスタートガイド
色レッド
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
翌々日出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥43,980
税込¥48,378
4日以内出荷
PopGrip MagSafeはアメリカで誕生した、指で挟む、立てる、見せる、脱着ができる新感覚のモバイルアクセサリーです。交換可能なトップ付きのマグネット式グリップでMagSafe対応ケースにしっかりと取り付ける事ができ、簡単に取り外す事でワイヤレス充電の使用も可能です。カード収納ができるPopWallet、ケースとスライドが一体型になったPopCaceのMagSafe対応シリーズもご用意しています。付属のアダプターリングを貼り付ければ、どんなスマートフォンもMagSafe対応で利用可能です。
1個
¥5,298
税込¥5,828
4日以内出荷
主な適合純正品番83534-GGK-003
主な適合車種(ホンダ)Gold wing
1個
¥259
税込¥285
4日以内出荷
Slide Stretchはアメリカで誕生した、指で挟む、立てる、見せる事ができる新感覚のモバイルアクセサリーです。いろいろな種類がある中でSlide Stretchは接着不要。取り外し可能。 スライド式のポップグリップです。横幅7~8.5cmのスマートフォンでご使用頂けます。スマートフォンの横幅に合わせてサイドを引き伸ばしカチッと装着。グリップ部分は従来の製品そのままに、スライド移動が出来て位置の調節が可能。様々なスマートフォンに対応します。グリップを梱包している紙はFSC認証取得し再生可能素材(サスティナブル素材)を利用しています。
幅(mm)最小ケース:65.5
色White Daisy Black
最大幅(mm)ケース:82.02
1個
¥2,398
税込¥2,638
4日以内出荷
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)370×312×108
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
1台
¥119,800
税込¥131,780
4日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headers
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥39,980
税込¥43,978
4日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
外寸(mm)285×274×72.5
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタmATX:244×244
イーサネット対応1 × Intel 2.5Gb Ethernet
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
¥44,980
税込¥49,478
4日以内出荷
仕様●ジンバル:225°回転可能なジンバル、55°の上向き撮影に対応●フォーカシングとトラッキング:被写体フォーカス。フォーカストラック:ActiveTrack 360°(標準モードとサイクリングモード追加)、スポットライト、ポイントオブインタレスト(POI)●障害物検知:1ルクスの夜景撮影時でも全方向障害物検知。(上下/左右/前後)、前向きLiDAR搭載
質量(g)249.9
最大解像度動画:4K/60fps HDRまたは4K/120fps
飛行時間(分)インテリジェント フライトバッテリー使用時:最大36、インテリジェント フライトバッテリーPlus使用時:最大52
イメージセンサー1インチCMOS、有効画素数50 MP
1台
¥143,800
税込¥158,180
6日以内出荷
カメラ、照明装置、その他のギア対応の追加ギア用補助アームSolidArmは、MasterMountに水平に取り付けられるスチール製のクランプ式ポール(1本)です。
カメラ、照明装置、または1/4インチネジ山のあるあらゆるデバイスをマウントするための補助ポイントを提供します。
用途撮影用器具
セット内容SolidArm(約26cm/10.24in)×1、1/4インチネジ付きボールヘッド×1
質量(g)460
高さ(cm)4.4
横(cm)41.2
奥行き(cm)9.2
1個
¥3,598
税込¥3,958
5日以内出荷
透湿防水仕様のライディングスニーカー。TPU製のシフトパッドを装備し、シフト操作のしやすさを向上。
Standard water-proof sneaker for town riding
・Lightweight, durable microfiber combined suede leather construction
・Microfiber toe
・TPU shift pad
・TPR ankle protector
・Side zipper
・Anti-imitation 4D label
関連キーワード
1
2
3
4
次へ