NEWハイパーヘッドビッグボアキット(110cc)
純正ヘッドのデザインを継承しながらもビッグフィン化され、冷却性能が向上したNEWハイパーヘッド。ストリート向けの乗りやすい特性はそのままにNEWハイパーヘッドでは、INポートの流量UPとEXポートの流速UP、圧縮比UP(88ccの場合、10.7:1⇒11. 0:1)により、3~5%程度の性能UPを実現。乗り味はよりパンチが有り、かつ滑らかな加速感を得ています。バリエーションは88/110/124.8ccの3種類を用意。INバルブ径はΦ25、EXバルブ径はΦ22のビッグバルブを採用。燃焼室は容積を減らして圧縮比をUP。カムシャフトは両端ベアリング支持でフリクションを低減させたハイカムシャフトを採用しました。
仕様推奨キャプレター:PC20/PE24、装着可能キャプレター:PE28/26、CR-MINI、VM26、YD28/24
ピッチ(mm)ヘッド側マニホールド取付部:45
最高回転数(min-1[r.p.m])メーカー指定:12000、一時クラッチ:10000
適合車種モンキー・ゴリラ(12V):Z50JN/P/S/T/V/W/X、Z50JY1/2/4/5/6/7、モンキーバハ:Z50JM/N/P
ポート径(Φmm)ヘッド側マニホールド取付部:24
内容量1個