仕様コネクタ A:オス3.5 mmロッキングステレオプラグ
コネクタ B:Unterminated
許容電流値:4 A
コネクタ A タイプ:3.5 mm Locking Plug
コネクタ B サイズ:Unterminated
シリーズ:35HD
Heavy Duty Locking Plug. 3.5mm stereo plug with one piece tip rod for reliability Locking collar secures plug to threaded bushing with M6 x 0.5 in. thread Nickel handle, tin plug, 0.250 in. cable opening