曜日別特売

Cmod S7 Spartan-7 FPGA Module

Cmod S7 Spartan-7 FPGA Module - DIGILENT

Description
The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.
Features
Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)
〇3,650 slices containing four 6-input LUTs and 8 flip-flops
〇1,620 Kbits of fast block RAM
〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager
〇80 DSP slices
〇Internal clock speeds exceeding 450 MHz
〇On-chip analog-to-digital converter(XADC)
〇Programmable over JTAG and Quad-SPI Flash
Memory
〇4 MBQuad-SPI Flash
Power
〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)
USB
〇USB-JTAG programming circuitry
〇USB-UART bridge
Push-buttons and LEDs
〇2 Buttons
〇4 LEDs
〇1 RGB LED
Expansion Connectors
〇1 Pmod connector
8 total FPGA I/O
〇48-pin DIP form-factor headers
36 populated pins
■32 total FPGA I/O
■2 Single-ended 0-3.3V analog inputs to XADC
Product Compliance:
〇HTC:8473301180
〇ECCN:EAR99
What's Included
Cmod S7 Module
Custom Digilent cardboard box with protective foam

アズワン品番67-0390-84内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69696709410-376
28,800
27,980
30,778(税込)
12日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする