仕様
一次定格電圧 = 230 V ac, 245 V ac, 400 V ac, 415 V ac
二次定格電圧 = 230V ac
定格電力 = 500VA
取付タイプ = DINレール
出力数 = 1
長さ = 120mm
幅 = 143mm
奥行き = 130mm
寸法 = 120 x 143 x 130mm
最小動作周波数 = 50Hz
最大動作周波数 = 60Hz
最高温度 = +35℃
重さ = 7.5kg
Control Panel Primary 230/ 400Vac with +15Vac Tap. High quality safety and isolating transformers designed for use in control circuits and general applications Low loss noise laminations Dual standard primary winding 230 / 400Vac with +15V tap for input flexibility Dual secondaries are centre tapped. Earth terminal provided Varnish impregnated for overall protection against humidity and rusting Fully shrouded cage clamp terminal with voltage markings Detailed product specification on permanent label High efficiency, low regulation design
RoHS指令(10物質対応)対応