内容量1個
適合車種【BRIXTON】CROSSFIRE 500 ,CROSSFIRE 500X 【HONDA】CB1100EX (2014-2021),CB1100RS (2017-2021)【INDIAN】FTR 1200 (2019-2023),FTR 1200 R CARBON (2022-2023),FTR 1200S (2019-2023)【KAWASAKI】Z650RS (2022-2023),Z900RS (2021-2023),Z900RS SE (2022-2023)MASH,BLACK SEVEN 【MOTO GUZZI】V7 III STONE 750 (2017-2022)【ROYAL ENFIELD】CONTINENTAL GT 650 (2021-2023),INTERCEPTOR 650 【TRIUMPH】SPEED TWIN (2019-2023)【YAMAHA】XSR 125 (2021-2023),XSR 125 LEGACY (2022-2023),XSR700 (2016-2020),XSR700 XTRIBUTE (2019-2023)
注文コード51314605
品番3591J