内径d(Φmm)50
外径D(Φmm)110
幅B(mm)40
面取寸法r(mm)2.5(r1=2)
参考質量(g)1890
質量(kg)1.89
寸法d(mm)50
寸法r(mm)2.5(最小)
寸法D(mm)110
寸法B(mm)40
寸法C(mm)33
寸法T(mm)42.25
寸法r1(mm)2(最小)
係数(アキシアル荷重)Y1=1.74、Y0=0.96
作用点a(mm)29.4
基本定格荷重Cr(kN)221
基本定格荷重Cor(kN)220
RoHS指令(10物質対応)対応
許容回転速度(min-1) グリース潤滑3700
許容回転速度(min-1) 油潤滑5000
疲労限荷重Cu(kN)34.2
定数e0.35