仕様●寸法EW(mm):6.4
内径(Φmm)12
寸法A(mm)8
寸法D(mm)-
寸法J(mm)-
寸法CD(mm)Φ5.1(-0.05〜0.05)
寸法LE(mm)-
寸法CP(mm)-
寸法CA(mm)25
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)14
寸法CR(mm)-
寸法CV(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CT(mm)-
寸法KKM5×0.8
寸法ED(mm)-
寸法EF(mm)-
寸法RA(mm)32
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)□12