仕様●寸法ER(mm):R12●寸法EW(mm):16(-0.07〜0)
内径(Φmm)32
寸法A(mm)25
寸法D(mm)24
寸法J(mm)-
寸法CD(mm)Φ12H9
寸法LE(mm)-
寸法CP(mm)-
寸法CA(mm)55
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)20
寸法CR(mm)-
寸法CV(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CT(mm)-
寸法KKM12×1.25
寸法ED(mm)-
寸法EF(mm)-
寸法RA(mm)67
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)Φ24