仕様●寸法RF(mm):65
内径(Φmm)360、400
寸法A(mm)-
寸法D(mm)-
寸法J(mm)25
寸法CD(mm)Φ56
寸法LE(mm)-
寸法CP(mm)148
寸法CA(mm)170
寸法CB(mm)-
寸法CW(mm)31.5
寸法CC(mm)65
寸法CR(mm)-
寸法CV(mm)18
寸法CE(mm)-
寸法CK(mm)-
寸法CT(mm)85
寸法KKM56×2
寸法ED(mm)-
寸法EF(mm)-
寸法RA(mm)225
寸法TW(mm)-
寸法FW(mm)63
寸法CF(mm)110