仕様●寸法EM(mm):20(-0.33〜0)●寸法ER(mm):R17●寸法AV(mm):31
内径(Φmm)50
寸法A(mm)-
寸法D(mm)-
寸法J(mm)-
寸法CD(mm)-
寸法LE(mm)19
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)-
寸法CR(mm)-
寸法CV(mm)-
寸法CE(mm)67
寸法CK(mm)Φ14H9
寸法CT(mm)-
寸法KKM20×1.5
寸法ED(mm)34
寸法EF(mm)35
寸法RA(mm)84
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)-