仕様●寸法EM(mm):32(-0.4〜-0.1)●寸法AV(mm):35
内径(Φmm)50
寸法A(mm)-
寸法D(mm)-
寸法J(mm)15
寸法CD(mm)-
寸法LE(mm)34
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)-
寸法CR(mm)30
寸法CV(mm)-
寸法CE(mm)80
寸法CK(mm)Φ25H10
寸法CT(mm)-
寸法KKM24×1.5
寸法ED(mm)Φ55
寸法EF(mm)-
寸法RA(mm)110
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)-