仕様●寸法EM(mm):40(-0.4〜-0.1)●寸法ER(mm):R39●寸法AV(mm):47
内径(Φmm)63
寸法A(mm)-
寸法D(mm)-
寸法J(mm)-
寸法CD(mm)-
寸法LE(mm)43
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)-
寸法CR(mm)35
寸法CV(mm)-
寸法CE(mm)115
寸法CK(mm)Φ31.5H10
寸法CT(mm)-
寸法KKM30×1.5
寸法ED(mm)Φ62
寸法EF(mm)-
寸法RA(mm)150
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)-