仕様●寸法EM(mm):63(-0.4〜-0.1)●寸法AV(mm):62
内径(Φmm)100
寸法A(mm)-
寸法D(mm)-
寸法J(mm)20
寸法CD(mm)-
寸法LE(mm)65
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)-
寸法CR(mm)50
寸法CV(mm)-
寸法CE(mm)135
寸法CK(mm)Φ50H10
寸法CT(mm)-
寸法KKM48×1.5
寸法ED(mm)Φ98
寸法EF(mm)-
寸法RA(mm)185
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)-