仕様●寸法EM(mm):50(-0.4〜-0.1)●寸法ER(mm):R45●寸法AV(mm):77
内径(Φmm)100
寸法A(mm)-
寸法D(mm)-
寸法J(mm)-
寸法CD(mm)-
寸法LE(mm)55
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)-
寸法CR(mm)40
寸法CV(mm)-
寸法CE(mm)145
寸法CK(mm)Φ40H10
寸法CT(mm)-
寸法KKM48×1.5
寸法ED(mm)Φ79
寸法EF(mm)-
寸法RA(mm)185
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)-