仕様●寸法EM(mm):80(-0.6〜-0.1)●寸法ER(mm):R77●寸法AV(mm):97(Cロッド)
内径(Φmm)160
寸法A(mm)-
寸法D(mm)-
寸法J(mm)40
寸法CD(mm)-
寸法LE(mm)90
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)-
寸法CR(mm)70
寸法CV(mm)-
寸法CE(mm)240
寸法CK(mm)Φ71H10
寸法CT(mm)-
寸法KKM64×2(Cロッド)
寸法ED(mm)Φ140
寸法EF(mm)-
寸法RA(mm)310
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)-