仕様●寸法ER(mm):R12●寸法EW(mm):16(0.5〜1.5)
内径(Φmm)32
寸法A(mm)23
寸法D(mm)24
寸法W(mm)-
寸法J(mm)-
寸法MM(mm)-
寸法CD(mm)Φ12H9/f8
寸法LE(mm)-
寸法BL(mm)-
寸法CP(mm)46
寸法CA(mm)55
寸法CB(mm)-
寸法CW(mm)8
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)20
寸法CL(mm)-
寸法CM(mm)-
寸法CR(mm)-
寸法CV(mm)-
寸法SD(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CN(mm)-
寸法CT(mm)32
寸法KKM10×1.25
寸法DA(mm)-
寸法ED(mm)-
寸法RA(mm)67
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)Φ24