仕様●寸法EW(mm):10(0.15〜0.4)●寸法PF(mm):2.5
内径(Φmm)25
寸法A(mm)20
寸法D(mm)-
寸法W(mm)-
寸法J(mm)-
寸法MM(mm)-
寸法CD(mm)Φ10H8/f7
寸法LE(mm)-
寸法BL(mm)-
寸法CP(mm)30
寸法CA(mm)40
寸法CB(mm)-
寸法CW(mm)-
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)20
寸法CL(mm)12
寸法CM(mm)-
寸法CR(mm)-
寸法CV(mm)-
寸法SD(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CN(mm)-
寸法CT(mm)□20
寸法KKM10×1.25
寸法DA(mm)-
寸法ED(mm)-
寸法RA(mm)52
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)Φ18