仕様●寸法PF(mm):3
内径(Φmm)32
寸法A(mm)-
寸法D(mm)-
寸法W(mm)24
寸法J(mm)-
寸法MM(mm)-
寸法CD(mm)Φ12H8/f8
寸法LE(mm)-
寸法BL(mm)-
寸法CP(mm)-
寸法CA(mm)48
寸法CB(mm)12(0.1〜0.4)
寸法CW(mm)-
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)24
寸法CL(mm)14
寸法CM(mm)-
寸法CR(mm)-
寸法CV(mm)-
寸法SD(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CN(mm)62
寸法CT(mm)□24
寸法KKM12×1.25
寸法DA(mm)-
寸法ED(mm)-
寸法RA(mm)-
寸法PL(mm)36.5
寸法FW(mm)-
寸法CF(mm)Φ20