仕様●寸法ER(mm):R20●寸法EW(mm):32(0.5〜1.5)
内径(Φmm)100
寸法A(mm)56
寸法D(mm)40
寸法W(mm)-
寸法J(mm)-
寸法MM(mm)-
寸法CD(mm)Φ20H9
寸法LE(mm)-
寸法BL(mm)-
寸法CP(mm)78
寸法CA(mm)100
寸法CB(mm)-
寸法CW(mm)16
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)32
寸法CL(mm)-
寸法CM(mm)-
寸法CR(mm)-
寸法CV(mm)-
寸法SD(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CN(mm)-
寸法CT(mm)64
寸法KKM26×1.5
寸法DA(mm)-
寸法ED(mm)-
寸法RA(mm)120
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)Φ49