仕様●寸法ER(mm):28●寸法EW(mm):40(0.5〜1.5)
内径(Φmm)160、180、200
寸法A(mm)84
寸法D(mm)-
寸法W(mm)-
寸法J(mm)16
寸法MM(mm)-
寸法CD(mm)Φ28H9/f8
寸法LE(mm)-
寸法BL(mm)-
寸法CP(mm)97
寸法CA(mm)140
寸法CB(mm)60
寸法CW(mm)20
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)33
寸法CL(mm)-
寸法CM(mm)-
寸法CR(mm)-
寸法CV(mm)-
寸法SD(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CN(mm)-
寸法CT(mm)80
寸法KKM42×2
寸法DA(mm)-
寸法ED(mm)-
寸法RA(mm)168
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)54