仕様●寸法ER(mm):R35●寸法EW(mm):50(0.5〜1.5)
内径(Φmm)250
寸法A(mm)86
寸法D(mm)65
寸法W(mm)-
寸法J(mm)-
寸法MM(mm)-
寸法CD(mm)Φ36H9/f8
寸法LE(mm)-
寸法BL(mm)-
寸法CP(mm)117
寸法CA(mm)144
寸法CB(mm)-
寸法CW(mm)25
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)49
寸法CL(mm)-
寸法CM(mm)-
寸法CR(mm)-
寸法CV(mm)-
寸法SD(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CN(mm)-
寸法CT(mm)100
寸法KKM42×2
寸法DA(mm)-
寸法ED(mm)-
寸法RA(mm)179
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)Φ70