仕様●寸法ER(mm):R16●寸法AV(mm):27●寸法YD(mm):32
内径(Φmm)32
寸法A(mm)-
寸法D(mm)-
寸法W(mm)-
寸法J(mm)-
寸法MM(mm)-
寸法CD(mm)-
寸法LE(mm)27
寸法BL(mm)62
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)12.5
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)-
寸法CL(mm)50
寸法CM(mm)25(0.1〜0.4)
寸法CR(mm)-
寸法CV(mm)7
寸法SD(mm)32
寸法CE(mm)60
寸法CK(mm)Φ16H10/f8
寸法CN(mm)-
寸法CT(mm)-
寸法KKM16×1.5
寸法DA(mm)-
寸法ED(mm)32
寸法RA(mm)76
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)-