仕様●寸法ER(mm):R30●寸法YD(mm):60
内径(Φmm)63
寸法A(mm)-
寸法D(mm)-
寸法W(mm)-
寸法J(mm)-
寸法MM(mm)-
寸法CD(mm)-
寸法LE(mm)50
寸法BL(mm)93
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)20
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)-
寸法CL(mm)80
寸法CM(mm)40(0.1〜0.4)
寸法CR(mm)-
寸法CV(mm)8
寸法SD(mm)60
寸法CE(mm)115
寸法CK(mm)Φ31.5H10/f8
寸法CN(mm)-
寸法CT(mm)-
寸法KKM24×1.5(Cロッド)
寸法DA(mm)-
寸法ED(mm)60
寸法RA(mm)145
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)-