仕様●寸法ER(mm):25●寸法RF(mm):35
内径(Φmm)50
寸法A(mm)-
寸法D(mm)-
寸法W(mm)-
寸法J(mm)12
寸法MM(mm)-
寸法CD(mm)Φ25H10/f8
寸法LE(mm)-
寸法BL(mm)-
寸法CP(mm)84.5
寸法CA(mm)85
寸法CB(mm)-
寸法CW(mm)18
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)45
寸法CL(mm)-
寸法CM(mm)-
寸法CR(mm)-
寸法CV(mm)8
寸法SD(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CN(mm)-
寸法CT(mm)71.5
寸法KKM24×1.5
寸法DA(mm)-
寸法ED(mm)-
寸法RA(mm)110
寸法PL(mm)-
寸法FW(mm)31.5(0.1〜0.4)
寸法CF(mm)50