仕様●寸法ER(mm):R29●寸法AV(mm):39
内径(Φmm)63
寸法A(mm)-
寸法D(mm)-
寸法W(mm)-
寸法J(mm)-
寸法MM(mm)-
寸法CD(mm)-
寸法LE(mm)32
寸法BL(mm)72
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)15
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)-
寸法CL(mm)60
寸法CM(mm)30(0.30〜0.70)
寸法CR(mm)-
寸法CV(mm)10
寸法SD(mm)-
寸法CE(mm)78
寸法CK(mm)Φ20H9/f8
寸法CN(mm)-
寸法CT(mm)-
寸法KKM27×2
寸法DA(mm)-
寸法ED(mm)58
寸法RA(mm)107
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)-