仕様-
内径(Φmm)100
寸法A(mm)-
寸法D(mm)-
寸法W(mm)-
寸法J(mm)20
寸法MM(mm)-
寸法CD(mm)-
寸法LE(mm)65
寸法BL(mm)143
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)31.5
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)-
寸法CL(mm)126
寸法CM(mm)63(0.1〜0.4)
寸法CR(mm)50
寸法CV(mm)12
寸法SD(mm)-
寸法CE(mm)135
寸法CK(mm)Φ50H10/f8
寸法CN(mm)-
寸法CT(mm)-
寸法KKM48×1.5
寸法DA(mm)-
寸法ED(mm)100
寸法RA(mm)185
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)-