仕様●寸法ER(mm):R51●寸法AV(mm):68(Bロッド)
内径(Φmm)125(Bロッド)
寸法A(mm)-
寸法D(mm)-
寸法W(mm)-
寸法J(mm)28
寸法MM(mm)-
寸法CD(mm)-
寸法LE(mm)57
寸法BL(mm)138
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)30
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)-
寸法CL(mm)120
寸法CM(mm)60(0.34〜0.94)
寸法CR(mm)45
寸法CV(mm)14
寸法SD(mm)-
寸法CE(mm)125(Bロッド)
寸法CK(mm)Φ45H9/f8
寸法CN(mm)-
寸法CT(mm)-
寸法KKM48×2(Bロッド)
寸法DA(mm)-
寸法ED(mm)100
寸法RA(mm)170(Bロッド)
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)-