仕様GD2(kgf・m2):35.7×10^-2 minポイント位置D(mm):0.6 P.C.DE(mm):200 P.C.DF(mm):145 カップリング側下穴径(mm):23 カップリング側最大軸穴径(mm):80 トルクガード側下穴径(mm):23 トルクガード側最大軸穴径(mm):70 ばねの色:レッド×8 慣性モーメント(kg・m2):8.93×10^-2 最高回転速度(r/min):240 設定トルク範囲(N・m):118〜323
質量(kg)16.3
寸法L(mm)148
寸法A(mm)124
PM10-L22
寸法S(mm)18
寸法B(mm)36
寸法C(mm)3.3
寸法T(mm)76
寸法M(mm)152
寸法N(mm)218
寸法I(mm)4
寸法J(mm)70
寸法G(mm)116
寸法K(mm)100
寸法R(mm)10
QM10-38
H(mm)50