仕様GD2(kgf・m2):0.924×10^-2 minポイント位置D(mm):0.3 P.C.DE(mm):89 P.C.DF(mm):66 カップリング側下穴径(mm):8.5 カップリング側最大軸穴径(mm):35 トルクガード側下穴径(mm):8.5 トルクガード側最大軸穴径(mm):25 ばねの色:イエロー×6 慣性モーメント(kg・m2):0.231×10^-2 最高回転速度(r/min):550 設定トルク範囲(N・m):5.2〜19
質量(kg)2.38
寸法L(mm)70
寸法A(mm)84
PM5-L20
寸法S(mm)10
寸法B(mm)24
寸法C(mm)1.6
寸法T(mm)37
寸法N(mm)98
寸法I(mm)3
寸法J(mm)46
寸法G(mm)55
寸法K(mm)40
寸法R(mm)5
QM5-12
H(mm)35