仕様●最大定格電流:10A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom W●動作周波数:50/60Hz●長さ:98mm●奥行き:38.9mm●高さ:52.8mm●寸法:98 x 38.9 x 52.8mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7154-42
仕様●最大定格電流:20A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom W●動作周波数:50/60Hz●長さ:132.8mm●奥行き:38.9mm●高さ:85.9mm●寸法:132.8 x 38.9 x 85.9mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7122-18
仕様●最大定格電流:6A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom W●動作周波数:50/60Hz●長さ:98mm●奥行き:38.9mm●高さ:52.8mm●寸法:98 x 38.9 x 52.8mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7127-02
仕様●最大定格電流:3A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom W●動作周波数:50/60Hz●長さ:85.3mm●奥行き:32.5mm●高さ:46.2mm●寸法:85.3 x 32.5 x 46.2mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7124-24
仕様●最大定格電流:3A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom W●動作周波数:50/60Hz●長さ:85.3mm●奥行き:32.5mm●高さ:46.2mm●寸法:85.3 x 32.5 x 46.2mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7119-38