形状ストレートリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.22
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.0047
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.047
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.022
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.001
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.0022
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.01
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.033
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.0033
形状フォーミングリードタイプ定格電圧(V)100使用温度(℃)-40~+85誘電正接C≦0.10μF 0.0010以下/C>0.10μF 0.0012以下 at 1kHz絶縁抵抗30000MΩ以上RoHS指令(10物質対応)対応誤差±1%(F)/±2%(G)/±5%(J)/±10%(K)静電容量(μF)0.1