絞り込み
ブランド
  • Festo
  • SMC(5,973)
  • CKD(107)
  • エマソン(2)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 10,000-50,000円(1)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

エアシリンダ :「AV」の検索結果

特価
本日4月19日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません

FA現場のお役立ち情報
関連キーワード
  • cav2
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
フランジ FestoフランジFesto
23,980税込26,378
1個
7日以内出荷
Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from FestoIts designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinderThanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settingsThe aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systemsIts commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel materialIt can withstand direct contact with common industrial substances, such as solvents and cleaning agentsHow should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.
仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:100mm●製品タイプ:スイベルフランジ●コード番号:202-2597アズワン品番65-8031-54
ガイド付シリンダ DFMシリーズ G 3/8 Festoガイド付シリンダ DFMシリーズ G 3/8Festo
239,800税込263,780
1個
7日以内出荷
Festo Double-Acting Pneumatic Guided Cylinder, 80 mm Bore, 125 mm Stroke - DFM Series - DFM-80-125-P-A-GF This actuator from Festo combines the functions of a guide and a drive in one compact unitIts typically used for clamping, lifting and stopping tasks in factory automation setupsThanks to its large-diameter guide rods and four plain-bearing bushes, the unit offers high rigidityIt absorbs torsion and shear stresses with ease, so you can use it for intensive applicationsA choice of multiple supply ports means its easy to install and maintain. Fast installation saves you time and effort High resistance to torque and lateral forces for use in heavy-duty applications Wide range of mounting options for added versatility Application Information Conveyor and assembly systems Manufacturing units Electrical sectorFesto の DFM シリーズのガイド付きアクチュエータは、柔軟なクッションプレートを備えていて、操作中のノイズを軽減し、サービス寿命を延ばします。アクチュエータ本体の一体型スロットにより、近接センサを組み込んでピストンの直線運動を測定できます。ピストン径は 80 mm で、ストローク長は 125 mm で、任意の位置で組み立てられます。 Does this unit need external cushioning 周囲温度: -20 → 80 ℃ 作業荷重からヨークプレートまでの重心距離 125 mmThis guided actuator is fitted with flexible cushioning rings or plates at both ends to reduce stress and damage due to impact forcesWhat type of seals does this unit use This guided actuator is fitted with NBR (nitrile butadiene rubber) seals, which offer good resistance to abrasion and compressionThe seals can also withstand contact with petroleum oils, as well as common lubricants and greases, without degrading.
仕様●メーカーシリーズ:DFM●動作:ダブル●ボア:80mm●ストローク:125mm●空圧接続:G 3/8●クッションタイプ:エラスティック●モデル番号(P):170889●重さ:11.5kg●動作温度 Max:+80℃●長さ:192mm●高さ:92mm●コード番号:203-0552アズワン品番65-8012-59
avs特集
おすすめ人気ランキング
エアシリンダ