サンニシムラ8日以内出荷
太陽光線の64 倍の殺菌力。紫外線の力で仮枠を清潔に保管します。省スペースタイプ:仮枠保管に適正サイズ。測定スペースを必要以上に圧迫しません。オートオフ機能付:除菌に効果的な5分で自動的に切れます。安心の収納数:合計約10本の試験枠を収納可能。棚の取り外しもできます。アルミ反射板:エンボスアルミ(表面が凹凸)に電解研磨加工を施し、乱反射により、まんべんなく殺菌します。電球交換可能:別オプションになります。専用電球は特別な工具なしで交換可能。より長くお使いいただけます。太陽光の中の殺菌効果の著しい波長、紫外線(殺菌線)を人工的に作り出しました。大腸菌を99.99%殺菌するためには盛夏の直射太陽光線では約64分かかりますが、。15Wの殺菌灯を 50cmの距離に置いた場合、約1分で死滅させることが出来ます。
用途外寸法:270(W)×300(H)×220(D)mm。内寸法:230(W)×190(H ランプまで)×200(D)mm。本体重量:4.2kg