可変容量形ピストンポンプ(PZSシリーズ)NACHI(不二越)8日以内出荷から10日以内出荷
高圧まで使用可能であり、高い効率が得られます。必要な吐出量のみを得るという可変ポンプの特性も併せて、油圧装置の省エネルギー化に貢献します。半円筒形スワッシュプレート方式による高い支持剛性に加え、ピストン数のアップ(従来9本→11本)や最適なバルブプレートの採用により低騒音化を図りました。本体合わせ面に0リングシール方式を採用し、油漏れを無くしています。また、球面バルブプレートによる最適な油圧バランスにより広範囲で安定した運転ができ、耐コンタミナント性も向上してます。シングルポンプの他にIPポンプとの組合せが可能となり、幅広い用途での使用が可能となっています。
最高使用圧力(MPa)28吐出口径Φ30質量(kg)37種類ピストンポンプ取付方式フランジ取付形定格圧力(MPa)21回転数(min-1[r.p.m])500~1800使用流体一般鉱物性作動油ポンプ容量(cm3/rev)70(調整範囲45~70)可変制御機構圧力補償形